Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Less Drive Package, 13-1/4In
Mfr # 4YU94
Zoro # G3105426
product price: $884.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YU94
- Zoro # G3105426
- UPC # 190735339336
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Overall Dia. | 24 3/8 in |
Dimension D | 4 3/8 in |
Overall Height | 26 5/8 in |
Dimension C | 24 7/8 in |
Shaft Dia. Sheave End | 3/4 in |
Base Height | 1.8 in |
Wheel Dia. | 13 1/4 in |
Shaft Dia. Wheel End | 3/4 in |
Base Length | 22 in |
Dimension A | 22 in |
Dimension B | 24 3/8 in |
Recommended Damper Size (In.) | 15 x 15 |
Base Width | 22 in |
Overall Length | 24 3/8 in |
Overall Width | 24 7/8 in |
Base Dimension | 22 in Square |
Overall Diameter | 24 3/8 in |
Wheel Diameter | 13 in |
Housing Width | 24.4 in |
Housing Length | 24.4 in |
Damper Size | 15 x 15 in |
Cutout Length | 17.5 in |
Cutout Size | 17.5 in L x 17.5 in W |
Propeller Shaft Diameter | 3/4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Mounting Location Roof, Wheel Diameter 13 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Minimum Airflow 907 cfm, Maximum Airflow 2,093 cfm, Maximum Motor Horsepower 1/2 hp, Minimum Motor Horsepower 1/4 hp, Minimum Motor Speed 1,395 RPM, Maximum Motor Speed 1,725 RPM, Maximum Static Pressure 1 1/2 in wc, For High-Static Pressure Applications No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Temperature Control, T-23, GDM-23 (800393)
- DAYTON Upblast Ventilator, 18-1/2 In, 115/230V (7A629)
- REZNOR 43814 Wheel #Ad424-215-101-2-Ccw (43814)
- ALL-FILTERS 12 in. x 25 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (12251.11 12PK)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A698)
- DAYTON Downblast Less Drive Package, 42 In (5EFJ1)
- DAYTON Aluminum 36"Dia, 30.4"H Roof Fan w.Motor (56JP07)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7AT63)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7A635)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A570)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7AT26)
- Dayton Belt Drive Centrifugal Exhaust Vents