Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Less Drive Package, 13-1/4In
Mfr # 16D540
Zoro # G4602577
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 16D540
- Zoro # G4602577
- UPC # 190735129470
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Recommended Damper Size (In.) | 12 x 12 |
Dimension D | 4 3/8 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension A | 19 in |
Overall Dia. | 24 3/8 in |
Wheel Dia. | 13 1/4 in |
Overall Height | 26 5/8 in |
Base Length | 19 in |
Base Width | 19 in |
Dimension B | 24 3/8 in |
Base Height | 1.8 in |
Shaft Dia. Sheave End | 3/4 in |
Dimension C | 24 7/8 in |
Overall Width | 24 7/8 in |
Overall Length | 24 3/8 in |
Base Dimension | 19 in Square |
Overall Diameter | 24 3/8 in |
Cutout Size | 14.5 in L x 14.5 in W |
Wheel Diameter | 13 in |
Propeller Shaft Diameter | 3/4 in |
Housing Length | 24.4 in |
Cutout Length | 14.5 in |
Housing Width | 24.4 in |
Damper Size | 12 x 12 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Mounting Location Roof, Wheel Diameter 13 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Minimum Airflow 907 cfm, Maximum Airflow 2,093 cfm, Maximum Motor Horsepower 1/2 hp, Minimum Motor Horsepower 1/4 hp, Minimum Motor Speed 1,395 RPM, Maximum Motor Speed 1,725 RPM, Maximum Static Pressure 1 1/2 in wc, For High-Static Pressure Applications No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 in Square 2 Cone Ceiling Diffuser, White (4MJU3)
- LEVITON Dimmer Switch Fan Speed Control-I Pkd (6616-1XI)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (6007731)
- DAIKIN 120V 90W Crankcase Heater (070902801)
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW70)
- DAYTON Downblast Vent, Direct Drive, 16-3/4 In (4YC73)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In (4YC69)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (4HZ40)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR5)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT2)
- DAYTON Downblast Vent, Direct Drive, 14-3/4 In (5DVT4)
- Dayton Direct Drive Centrifugal Exhaust Ventilators