Shop All Fork Extensions
Dayton
Double Door Work Platfm, L36", W36In, H66"
Mfr # 5UEW3
Zoro # G2127855
product price: $1,104.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,104.99
Free 30-Day Returns
Key Features
- Overall Height 66 in
- Color Red
- Load Capacity 1,000 lb
- Platform Length 36 in
- Handrail Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UEW3
- Zoro # G2127855
- UPC # 190735351406
- Country of Origin China
- Category Fork Extensions
Dimensions
Overall Height | 66 in |
Platform Length | 36 in |
Handrail Height | 42 in |
Base Width | 36 in |
Fork Pocket Size | 2 1/2 in x 7 1/2 in |
Platform Width | 36 in |
Base Length | 36 in |
Manufacturers Warranty Length | 1 yr |
Compatible Fork Width | 7 1/2 in |
Compatible Fork Length | 36 in |
Compatible Fork Height | 3 3/8 in |
Details
Color | Red |
Load Capacity | 1,000 lb |
Item | Forklift Work Platform |
For Use With | Most Forklift Trucks |
Finish | Powder Coated |
Includes | Backrail, Dual Doors, Guardrails, Safety Strap |
Number of Guard Rails | 3 |
Tread | Perforated |
Assembled/Unassembled | Unassembled |
Door Type | Double |
Assembly Status | Unassembled |
Tread Type | Perforated |
Load Capacity - Maximum | 1,000 lb |
Description
Forklift Work Platform, Load Capacity - Maximum 1,000 lb, Compatible Fork Height 3 3/8 in, Compatible Fork Width 7 1/2 in, Compatible Fork Length 36 in, Tread Type Perforated, Assembly Status Unassembled, Platform Length 36 in, Platform Width 36 in, Handrail Height 42 in, Overall Height 66 in, Number of Guard Rails 3, Door Type Double, Caster Configuration Not Applicable, Caster Dia. Not Applicable, Caster Material Not Applicable, Color Red, Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Safety Chain, Yellow, 4 Step (4TR26A6E10B8C2D3P6)
- ZORO SELECT Inner Tube, 10 in. x 3-1/2 in. (35YZ84)
- ZORO SELECT Anchor Shackle, 3,000 lb, Carbon Steel (55AX93)
- STREN-FLEX Synthetic Web Sling, Type 3, 17 ft L, 2 in W, Nylon, Yellow (EEF2-902-17)
- DAYTON Work Platform, L37", W37In, H66" (5UEW6)
- DAYTON Double Door Work Platfrm, L48", W36In, H66" (5UEW4)
- DAYTON Fork Extensions, Yellow, 5 x 72 In, Pk2 (3AA39)
- DAYTON Work Platform, L48", W36In, H66" (5UEW1)
- DAYTON Fork Extensions, Yellow, 5 x 60 In, Pk2 (3AA41)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 26-3/8 (21VG49)
- ZORO SELECT Fork Extensions, 84in.L x 4inW, Strap, PK2 (35LU30)
- Dayton Forklifts & Attachments