Shop All Diaphragm Pumps
Dayton
Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 150 GPM
Mfr # 34TJ45
Zoro # G2204441
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,132.99
Free 30-Day Returns
Key Features
- Housing Material - Pumps Stainless Steel
- Diaphragm Material - Pumps PTFE
- Max. Flow 150 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 34TJ45
- Zoro # G2204441
- UPC # 190735266380
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 3/4 in FNPT |
Height | 30 9/16 in |
Max. Dia. Solids | 5/16 in |
Width | 17 3/4 in |
Length | 13 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 17.8 in |
Overall Height | 30.6 in |
Overall Length | 13 in |
Fluid Connection Size | 2 in |
Media Discharge Size | 2 in |
Overall Size | 13 in x 17.8 in x 30.6 in |
Media Intake Connection Size | 2 in |
Air Intake Connection Size | 3/4 in |
Media Discharge Connection Size | 2 in |
Media Intake Size | 2 in |
Solid Diameter (Maximum) | 0.31 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 180 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type FNPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 150 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type Flange, Media Discharge Location Top, Media Intake Connection Size 2 in, Media Intake Connection Type Flange, Media Intake Location Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tube, Drum Pump (5UWF3)
- LIEBERT Condensate Pump Kit, 208/230V (132477G1S)
- DANNER 1400 Skimmer Pump Upright design for use in Skimmers. Rigid Pre-filter (20355)
- DAYTON Impeller Assembly (PP20003CI02G)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 21 GPM (6PY40)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 12 GPM (3HJW7)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 120 GPM (3HJW3)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 21 GPM (6PY53)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 115 GPM (6PY45)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 50 GPM (22A594)
- A.R. NORTH AMERICA Diaphragm Pump, Med Pressure (31736)
- Dayton Diaphragm Pumps