Shop All Diaphragm Pumps
Dayton
Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 35 GPM
Mfr # 6PY41
Zoro # G1248317
product price: $1,287.99
/ea
Free Shipping & Returns
$1,287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps PTFE
- Max. Flow 35 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6PY41
- Zoro # G1248317
- UPC # 190735370636
- Country of Origin Japan
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 3/8 in FNPT |
Max. Dia. Solids | 3/16 in |
Width | 14 3/4 in |
Length | 14 1/2 in |
Manufacturers Warranty Length | 1 yr |
Height | 16 7/8 in |
Overall Height | 16.9 in |
Overall Width | 14.8 in |
Overall Length | 14.5 in |
Fluid Connection Size | 1 in |
Solid Diameter (Maximum) | 0.19 in |
Media Discharge Connection Size | 1 in |
Media Discharge Size | 1 in |
Overall Size | 14.5 in x 14.8 in x 16.9 in |
Media Intake Size | 1 in |
Air Intake Connection Size | 3/8 in |
Media Intake Connection Size | 1 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 55 scfm, Air Intake Connection Size 3/8 in, Air Intake Connection Type FNPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 35 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type FNPT, Media Intake Location Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554650)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 1201000 Scfh Air (RMC-106-SSV)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Viton, Carbon Face, Ni-Resist O-Ring (BSP-112V)
- HARTELL Impeller Shaft W/Sleeve For Sc-1A Series (640139)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, Hytrel (22A606)
- DAYTON Double Diaphragm Pump, Kynar(R), Air Operated, Santoprene, 15 GPM (3HJW1)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 28 GPM (6PY35)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (3HJW6)
- DAYTON Remote Location Electric Utility Pump, Aluminum, 115/230 (3P682)
- DAYTON Double Diaphragm Pump, Aluminum, Natural Gas Operated, Buna N, 46 GPM (22A593)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 52 GPM (PD10A-ASS-STT)
- Dayton Diaphragm Pumps