Shop All Diaphragm Pumps
Dayton
Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 120 GPM
Mfr # 3HJW3
Zoro # G2569323
product price: $3,089.99
/ea
Free Shipping & Returns
$3,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps PTFE
- Max. Flow 120 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HJW3
- Zoro # G2569323
- UPC # 190735289914
- Country of Origin Japan
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 1/2 in |
Air Inlet Size | 1/2 in FNPT |
Width | 12 1/4 in |
Height | 29 5/8 in |
Max. Dia. Solids | 9/32 in |
Length | 16 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 16 in |
Overall Height | 29.6 in |
Overall Width | 12.3 in |
Air Intake Connection Size | 1/2 in |
Media Intake Connection Size | 1 1/2 in |
Media Discharge Connection Size | 1 1/2 in |
Media Intake Size | 1 1/2 in |
Media Discharge Size | 1 1/2 in |
Fluid Connection Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.28 in |
Overall Size | 16 in x 12.3 in x 29.6 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 70 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type Flange, Check Seat Material Polypropylene, Diaphragm Material PTFE, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 120 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Flange, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Replacement Flexible Impeller, Neoprene (17956-0001-P)
- SPRINGER PARTS Mechanical Seal; Replaces Berkeley S-20786 (S-20786SP)
- PULSAFEEDER Pump Repair Kit (K2PTCJ)
- DRESSER Brass Pump Gland 1-1/2In (82000811)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 28 GPM (6PY35)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 49 GPM (6PY44)
- DAYTON Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 164 GPM (22A599)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 32 GPM (22A592)
- DAYTON Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 90 GPM (34TJ43)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, Hytrel (22A602)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 75 GPM (650718-C)
- Dayton Diaphragm Pumps