Shop All Diaphragm Pumps
Dayton
Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 3.25 GPM
Mfr # 3HJV7
Zoro # G3333644
original price:
$619.51
28% off
new price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Kynar(R)
- Diaphragm Material - Pumps PTFE
- Max. Flow 3.25 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HJV7
- Zoro # G3333644
- UPC # 190735289860
- Country of Origin Japan
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in FNPT |
Height | 5 51/64 in |
Width | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Length | 6 in |
Max. Dia. Solids | Clear Liquid |
Overall Length | 6 in |
Overall Height | 5.8 in |
Overall Width | 5.9 in |
Media Intake Size | 1/4 in |
Media Discharge Connection Size | 1/4 in |
Overall Size | 6 in x 5.9 in x 5.8 in |
Fluid Connection Size | 1/4 in |
Air Intake Connection Size | 1/4 in |
Media Discharge Size | 1/4 in |
Solid Diameter (Maximum) | 0 in |
Media Intake Connection Size | 1/4 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 10 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material PVDF, Diaphragm Material PTFE, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 3.3 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/4 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 1/4 in, Media Intake Connection Type NPT, Media Intake Location Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAING THERMOTECH Laing Thermotech LHB07100139 115V 0.75 in. Barb & Bare Cord Circulation Pump 4 ft. (LHB07100139)
- FLOTEC 1/3 HP 1-1/2" Sump Pump 115V (FPZS33T)
- SUPERIOR 120 Volt Mini Pump (90040)
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0011-F4)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 215 GPM (22A595)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 21 GPM (6PY40)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 14 GPM (22A603)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 41 GPM (34TJ42)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, Santoprene (6PY48)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 215 GPM (22A596)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 106 GPM (S15B1S2TANS000.)
- Dayton Diaphragm Pumps