Shop All Diaphragm Pumps
Dayton
Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 164 GPM
Mfr # 22A599
Zoro # G0351550
product price: $2,968.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$2,968.99
Free 30-Day Returns
Key Features
- Housing Material - Pumps Cast Iron
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 164 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22A599
- Zoro # G0351550
- UPC # 190735168462
- Country of Origin Japan
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 3/4 in FNPT |
Width | 17 3/4 in |
Height | 30 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length | 13 in |
Max. Dia. Solids | 5/16 in |
Overall Width | 17.8 in |
Overall Height | 3.5 in |
Overall Length | 13 in |
Media Intake Size | 2 in |
Media Discharge Size | 2 in |
Overall Size | 13 in x 17.8 in x 3.5 in |
Media Intake Connection Size | 2 in |
Media Discharge Connection Size | 2 in |
Air Intake Connection Size | 3/4 in |
Fluid Connection Size | 2 in |
Solid Diameter (Maximum) | 0.31 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 185 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type FNPT, Check Seat Material Santoprene, Diaphragm Material Santoprene, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 164 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 2 in, Media Intake Connection Type FNPT, Media Intake Location Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Cartridge, For 4PC92 (008-044RP)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 12 GPM (6PY42)
- DRAMM Siphon Mixer (10-32625)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 3 HP, ODP Motor, BEP = 65 gpm (C1563043D3F)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 27 GPM (34TJ41)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 120 GPM (6PY57)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 115 GPM (3HJX1)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 35 GPM (6PY41)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 35 GPM (6PY54)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 28 GPM (6PY35)
- VERSA-MATIC Air Operated Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 gpm GPM 220 Degrees F (E5SP5F559C-FP)
- Dayton Diaphragm Pumps