Shop All Diaphragm Pumps
Dayton
Double Diaphragm Pump, Aluminum, Natural Gas Operated, Buna N, 46 GPM
Mfr # 22A593
Zoro # G5788176
product price: $1,125.99
/ea
Free Shipping & Returns
$1,125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Buna N
- Max. Flow 46 gpm
- Pump Operation Type Gas
- Max. Temp - Pumps 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22A593
- Zoro # G5788176
- UPC # 190735168400
- Country of Origin Japan
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 3/8 in FNPT |
Max. Dia. Solids | 3/16 in |
Width | 11 1/4 in |
Manufacturers Warranty Length | 1 yr |
Length | 8 1/2 in |
Height | 15 1/8 in |
Overall Width | 11.3 in |
Overall Length | 8.5 in |
Overall Height | 15.1 in |
Media Discharge Connection Size | 1 in |
Media Intake Connection Size | 1 in |
Air Intake Connection Size | 3/8 in |
Solid Diameter (Maximum) | 0.19 in |
Fluid Connection Size | 1 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 55 scfm, Air Intake Connection Size 3/8 in, Air Intake Connection Type FNPT, Check Seat Material Aluminum, Diaphragm Material Buna-N, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 46 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type FNPT, Media Intake Location Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-06)
- STENNER Variable Cam, PK5 (MCFC5H0)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXR8)
- PIUSI Electric Operated Drum Pump, 120VAC, 9 Max. Flow Rate , 43/64 HP, Cast iron, 3/4" Inlet (F00201A5J)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 49 GPM (3HJW9)
- DAYTON Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 150 GPM (34TJ45)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 35 GPM (6PY54)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 49 GPM (6PY36)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 46 GPM (22A607)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 28 GPM (6PY35)
- EVERFLO Sprayer Pump, Inlet/Outlet 1/2" FNPT (EF5500-BOX)
- Dayton Diaphragm Pumps