Shop All Diaphragm Pumps
Dayton
Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 215 GPM
Mfr # 22A596
Zoro # G2236495
product price: $3,311.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,311.99
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 215 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22A596
- Zoro # G2236495
- UPC # 190735168431
- Country of Origin Japan
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3 in |
Air Inlet Size | 3/4 in FNPT |
Width | 2 3/8 in |
Height | 4 3/4 in |
Length | 16 1/2 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 13/32 in |
Overall Width | 2.4 in |
Overall Length | 16.5 in |
Overall Height | 4.8 in |
Media Discharge Connection Size | 3 in |
Fluid Connection Size | 3 in |
Overall Size | 16.5 in x 2.4 in x 4.8 in |
Solid Diameter (Maximum) | 0.41 in |
Media Intake Connection Size | 3 in |
Media Intake Size | 3 in |
Media Discharge Size | 3 in |
Air Intake Connection Size | 3/4 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 185 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT Threaded Flange, Check Seat Material Santoprene, Diaphragm Material Santoprene, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 215 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPT Threaded Flange, Media Discharge Location Top, Media Intake Connection Size 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 50 Scfh23 LMin Air (RMB-52D)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LB04SA-PTC1-G19)
- PLEWS Oiler Handled 1 Quart 9In. Flexible Spout (50-347)
- LINCOLN LUBRICATION Digital Lube Meter 8Gpm W/Semi Auto Nozzle (982)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 160 GPM (3HJX2)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 35 GPM (6PY55)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 21 GPM (6PY52)
- DAYTON Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 164 GPM (22A599)
- DAYTON Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 15 GPM (3HJV8)
- DAYTON Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 3.25 GPM (3HJV7)
- ARO Diaphragm Pump, 5.3 Gpm, Santoprene/Santop (PD01P-HRS-PAA-A)
- Dayton Diaphragm Pumps