Shop All Diaphragm Pumps
Dayton
Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 12 GPM
Mfr # 3HJW7
Zoro # G2567013
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 12 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HJW7
- Zoro # G2567013
- UPC # 190735289952
- Country of Origin Japan
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/2 in |
Air Inlet Size | 1/4 in FNPT |
Length | 8 21/32 in |
Manufacturers Warranty Length | 1 yr |
Width | 7 5/16 in |
Height | 10 43/64 in |
Max. Dia. Solids | 1/32 in |
Overall Length | 8.7 in |
Overall Width | 7.3 in |
Overall Height | 10.7 in |
Fluid Connection Size | 1/2 in |
Solid Diameter (Maximum) | 0.03 in |
Air Intake Connection Size | 1/4 in |
Overall Size | 8.7 in x 7.3 in x 10.7 in |
Media Intake Size | 1/2 in |
Media Discharge Size | 1/2 in |
Media Discharge Connection Size | 1/2 in |
Media Intake Connection Size | 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 17 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material Aluminum, Diaphragm Material Santoprene, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 12 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Media Intake Location Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve Block (96174-1)
- FILL-RITE Multi-Plane Swivel (S100H1315)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 50 Cfh23 LMin (RMB-52D-SSV)
- SEM PRODUCTS INTEGRAL NUT SQ STATIC MIXERS (6pk) (SE70011)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 115 GPM (3HJX1)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 46 GPM (22A607)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 15 GPM (6PY34)
- DAYTON Double Diaphragm Pump, Acetal, Air Operated, PTFE, 3.25 GPM (6PY38)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, Santoprene (6PY48)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (3HJW6)
- ARO Diaphragm Pump, 1/2In Metallic, PD05A-AAS- (PD05A-AAS-PGG-B)
- Dayton Diaphragm Pumps