Shop All Diaphragm Pumps
Dayton
Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 41 GPM
Mfr # 34TJ42
Zoro # G0046831
product price: $1,341.99
/ea
Free Shipping & Returns
$1,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps PTFE
- Max. Flow 41 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 34TJ42
- Zoro # G0046831
- UPC # 190735266359
- Country of Origin Japan
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 3/8 in FNPT |
Height | 15 3/32 in |
Max. Dia. Solids | 3/16 in |
Width | 11 5/16 in |
Manufacturers Warranty Length | 1 yr |
Length | 8 1/2 in |
Overall Width | 11.3 in |
Overall Length | 8.5 in |
Overall Height | 15.1 in |
Fluid Connection Size | 1 in |
Solid Diameter (Maximum) | 0.19 in |
Air Intake Connection Size | 3/8 in |
Overall Size | 8.5 in x 11.3 in x 15.1 in |
Media Intake Connection Size | 1 in |
Media Discharge Size | 1 in |
Media Intake Size | 1 in |
Media Discharge Connection Size | 1 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 55 scfm, Air Intake Connection Size 3/8 in, Air Intake Connection Type FNPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 41 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type FNPT, Media Intake Location Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTIVE AQUA Submersible Water Pump, 550 (AAPW550)
- GOULDS WATER TECHNOLOGY Start Capacitor (9K353)
- DAYTON Drum Pump Tube, SS Suction Tube, 39" L (53RU58)
- ACTION PUMP Action Pump Piston Pump THP-MC for Non-Corrosive Fluids (THP-MC)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 12 GPM (6PY49)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 215 GPM (22A596)
- DAYTON Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 15 GPM (3HJV8)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 28 GPM (3HJW8)
- DAYTON Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 90 GPM (34TJ43)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (3HJW6)
- FLOJET Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 5 GPM (G575215Z)
- Dayton Diaphragm Pumps