Shop All Diaphragm Pumps
Dayton
Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 115 GPM
Mfr # 6PY45
Zoro # G3440141
product price: $1,441.99
/ea
Free Shipping & Returns
$1,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Buna N
- Max. Flow 115 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6PY45
- Zoro # G3440141
- UPC # 190735370674
- Country of Origin Japan
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 1/2 in |
Air Inlet Size | 1/2 in FNPT |
Length | 16 1/4 in |
Height | 28 in |
Width | 11 1/4 in |
Max. Dia. Solids | 9/32 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 28 in |
Overall Width | 11.3 in |
Overall Length | 16.3 in |
Overall Size | 16.3 in x 11.3 in x 28 in |
Solid Diameter (Maximum) | 0.28 in |
Media Intake Size | 1 1/2 in |
Air Intake Connection Size | 1/2 in |
Media Discharge Size | 1 1/2 in |
Fluid Connection Size | 1 1/2 in |
Media Intake Connection Size | 1 1/2 in |
Media Discharge Connection Size | 1 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 100 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT Threaded Flange, Check Seat Material Buna-N, Diaphragm Material Buna-N, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 115 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPT Threaded Flange, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H624-010)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 100 GPM (6661U3-344-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 123 GPM (PD15P-FPS-PTT)
- THE OUTDOOR PLUS Straight Spillway 6 - Copper (OPT-SS6)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 3.25 GPM (6PY37)
- DAYTON Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 90 GPM (34TJ43)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 120 GPM (6PY57)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 50 GPM (22A594)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 28 GPM (6PY35)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (3HJW6)
- SANDPIPER Double Diaphragm Pump, Conductive Acetal, Air Operated, 14 GPM (S05B2G2TXNS000.)
- Dayton Diaphragm Pumps