Shop All Diaphragm Pumps
Dayton
Double Diaphragm Pump, 316 Stainless Steel, Air Operated, Santoprene
Mfr # 6PY47
Zoro # G2684631
product price: $1,246.99
/ea
Free Shipping & Returns
$1,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps 316 Stainless Steel
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 28 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6PY47
- Zoro # G2684631
- UPC # 190735370698
- Country of Origin Japan
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3/4 in |
Air Inlet Size | 1/4 in FNPT |
Max. Dia. Solids | 1/16 in |
Height | 12 9/16 in |
Manufacturers Warranty Length | 1 yr |
Length | 9 51/64 in |
Width | 12 13/32 in |
Overall Height | 12.6 in |
Overall Length | 9.8 in |
Overall Width | 12.4 in |
Media Discharge Size | 3/4 in |
Fluid Connection Size | 3/4 in |
Solid Diameter (Maximum) | 0.06 in |
Media Intake Size | 3/4 in |
Media Intake Connection Size | 3/4 in |
Overall Size | 9.8 in x 12.4 in x 12.6 in |
Media Discharge Connection Size | 3/4 in |
Air Intake Connection Size | 1/4 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 45 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material 316 Stainless Steel, Diaphragm Material Santoprene, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 28 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 3/4 in, Media Intake Connection Type FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Shaft Seal Kit (KIT700SL)
- MYERS 1/2 HP 690 gph Cast Iron Shallow Jet Well Pump (HR50S)
- ZOELLER 13A 20 ft. Plastic 115V Pump Switch (10-0063)
- FLOWSERVE Seal, Pump Shaft (21-125-13)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 49 GPM (3HJW9)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 115 GPM (3HJX1)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 27 GPM (34TJ41)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (3HJW6)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, Hytrel (22A606)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 35 GPM (6PY55)
- YAMADA Pump, Model 852701 NDP-25 Series, Air Operated Double Diaphragm Pump, Santoprene (NDP-25BAS)
- Dayton Diaphragm Pumps