Shop All Diaphragm Pumps
Dayton
Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 46 GPM
Mfr # 22A607
Zoro # G5600874
product price: $4,220.99
/ea
Free Shipping & Returns
$4,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps 316 Stainless Steel
- Diaphragm Material - Pumps PTFE
- Max. Flow 46 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22A607
- Zoro # G5600874
- UPC # 190735168530
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 1/2 in |
Air Inlet Size | 3/8 in FNPT |
Width | 11 1/4 in |
Length | 8 1/2 in |
Height | 15 1/8 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 3/16 in |
Overall Width | 11.3 in |
Overall Length | 8.5 in |
Overall Height | 15.1 in |
Air Intake Connection Size | 3/8 in |
Media Discharge Connection Size | 1 1/2 in |
Media Intake Connection Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.19 in |
Fluid Connection Size | 1 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 55 scfm, Air Intake Connection Size 3/8 in, Air Intake Connection Type FNPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 46 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Tri-Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Bearing Assembly, For Bell & Gossett (186028LF)
- DAYTON Strainer Basket (PP27175650903G)
- DWYER INSTRUMENTS Flotect Flow Switch Brass (V6EPB-B-S-LF)
- DAYTON Cover (PP27225650902G)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 49 GPM (6PY44)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, Hytrel (22A606)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 21 GPM (6PY53)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 12 GPM (3HJW7)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, Santoprene (6PY48)
- DAYTON Double Diaphragm Pump, Aluminum, Natural Gas Operated, Buna N, 46 GPM (22A593)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 140 GPM (HDF2,DP6I.)
- Dayton Diaphragm Pumps