Shop All Connecting & Clevis Links
This Product is Discontinued
Dayton
Double Clevis Link, 1/2 In, 11,300 lb, GR70 (Discontinued)
Mfr # 1DND2
Zoro # G1224596
This Product is Discontinued
Key Features
- Grade 70
- Material Forged Steel
- Working Load Limit 11,300 lb
- Trade Size 1/2 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DND2
- Zoro # G1224596
- UPC # 190735136201
- Country of Origin China
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/2 in |
Overall Length | 3 15/16 in |
Overall Width | 2 9/32 in |
Details
Item | Connecting Link |
Grade | 70 |
Material | Forged Steel |
Working Load Limit | 11,300 lb |
Finish | Zinc Plated |
Standards | Federal Specification RR-C-271D |
Includes | 2 Cotter Keys |
Product Type | Connecting Link |
Link Type | Double Clevis |
Description
Connecting Link, Grade 70, Link Type Double Clevis, Overall Length 3 15/16 in, Material Forged Steel, Overall Width 2 9/32 in, Product Type Connecting Link, Trade Size 1/2 in, Working Load Limit 11,300 lb, Finish Zinc Plated, Opening Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.