Shop All Door Louvers
Dayton
Door Louver, 6-1/8 H, 12-1/4W, Aluminum
Mfr # 6WRK5
Zoro # G3618465
product price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Free Area 0.171 sq ft
- Material Aluminum
- Louver Overall Height 6 1/8 in
- Louver Overall Width 12 1/4 in
- Louver Cutout Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6WRK5
- Zoro # G3618465
- UPC # 190735372135
- Country of Origin China
- Category Door Louvers
Dimensions
Louver Overall Height | 6 1/8 in |
Louver Overall Width | 12 1/4 in |
Louver Cutout Height | 4 1/2 in |
Louver Cutout Width | 10 1/2 in |
Flange Width (In.) | 1 3/16 in |
Rough Opening Height | 4 1/2 in |
Rough Opening Width | 10 1/2 in |
Louver Opening Height | 4 1/2 in |
Outside Width | 12 1/4 in |
Flange Width | 1 1/4 in |
Outside Height | 6 1/8 in |
Louver Opening Width | 10 1/2 in |
Overall Dimensions | 6 1/8 in H x 12 1/4 in W |
Description
Door Louver, Material Aluminum, Finish Clear Anodized, Louver Opening Height 4 1/2 in, Louver Opening Width 10 1/2 in, Rough Opening Height 4 1/2 in, Outside Height 6 1/8 in, Outside Width 12 1/4 in, Free Area 0.2 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 10 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Emission Control Duct Hose, 28091 (28091)
- FIELD CONTROLS Post Purge Relay Timer (PPR/T)
- PROGRESS LIGHTING Ceiling Fan and Light Universal Remote Control (P2663-01)
- EMPIRE COMFORT SYSTEMS Electrode and Wire Assembly (R-6126)
- DAYTON Door Louver, 16-1/4 H, 14-1/8 W, Aluminum (5NKL1)
- DAYTON Door Louver, 14-1/8 H, 26 1/4 W, Aluminum (5NKN0)
- DAYTON Door Louver, 10-1/8 H, 10-1/4 W, Aluminum (6WRK4)
- DAYTON Door Louver, 26-1/4 H, 26-1/8 W, Aluminum (5NKN3)
- DAYTON Door Louver, 14-1/8 H, 20-1/4 W, Aluminum (5NKL4)
- DAYTON Door Louver, 18-1/4 H, 18-1/8 W, Aluminum (5NKL3)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-S 24 x12)
- Dayton Louvers