Shop All Door Louvers
Dayton
Door Louver, 26-1/4 H, 18-1/8 W, Aluminum
Mfr # 5NKN1
Zoro # G1435874
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Louver Free Area 1.53 sq ft
- Material Aluminum
- Louver Overall Height 18 1/8 in
- Louver Overall Width 26 1/4 in
- Louver Cutout Height 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NKN1
- Zoro # G1435874
- UPC # 190735347683
- Country of Origin China
- Category Door Louvers
Dimensions
Louver Overall Height | 18 1/8 in |
Louver Overall Width | 26 1/4 in |
Louver Cutout Height | 16 1/2 in |
Louver Cutout Width | 24 1/2 in |
Flange Width (In.) | 1 3/16 in |
Overall Dimensions | 18 1/8 in H x 26 1/4 in W |
Rough Opening Height | 16 1/2 in |
Louver Opening Height | 16 1/2 in |
Rough Opening Width | 24 1/2 in |
Outside Width | 26 1/4 in |
Outside Height | 18 1/8 in |
Flange Width | 1 1/4 in |
Louver Opening Width | 24 1/2 in |
Description
Door Louver, Material Aluminum, Finish Clear Anodized, Louver Opening Height 16 1/2 in, Louver Opening Width 24 1/2 in, Rough Opening Height 16 1/2 in, Outside Height 18 1/8 in, Outside Width 26 1/4 in, Free Area 1.5 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 24 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Light-Duty Industrial Fan 30" Oscillating, 120VAC, 7200/8130 CFM (22YK17)
- REZNOR Motor, 115V (262444)
- HONEYWELL NORTH North® Combination Gas and Vapor Cartridges, 75SCP100L, 2/Pk (75SCP100L)
- WHITE-RODGERS 24A34-6 Electric Heat Sequencer (24A34-6)
- DAYTON Door Louver, 14-1/8 H, 20-1/4 W, Aluminum (5NKL4)
- DAYTON Door Louver, 6-1/8 H, 12-1/4W, Aluminum (6WRK5)
- DAYTON Door Louver, 10-1/8 H, 10-1/4 W, Aluminum (6WRK4)
- DAYTON Door Louver, 18-1/8 H, 22-1/4 W, Steel (6WRJ8)
- DAYTON Door Louver, 16-1/8 H, 22-1/4 W, Aluminum (5NKL7)
- DAYTON Door Louver, 22-1/8 H, 22-1/4 W, Steel (6WRJ9)
- CECO CECO DOOR LOUVER KIT 18X24 (LV-IY-G 18 x 24)
- Dayton Louvers