Shop All Door Louvers
Dayton
Door Louver, 22-1/4 H, 22-1/8 W, Aluminum
Mfr # 5NKL9
Zoro # G3125044
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Free Area 1.58 sq ft
- Material Aluminum
- Louver Overall Height 22 1/8 in
- Louver Overall Width 22 1/4 in
- Louver Cutout Height 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NKL9
- Zoro # G3125044
- UPC # 190735347669
- Country of Origin China
- Category Door Louvers
Dimensions
Louver Overall Height | 22 1/8 in |
Louver Overall Width | 22 1/4 in |
Louver Cutout Height | 20 1/2 in |
Louver Cutout Width | 20 1/2 in |
Flange Width (In.) | 1 3/16 in |
Flange Width | 1 1/4 in |
Outside Width | 22 1/4 in |
Overall Dimensions | 22 1/8 in H x 22 1/4 in W |
Rough Opening Width | 20 1/2 in |
Outside Height | 22 1/8 in |
Louver Opening Width | 20 1/2 in |
Rough Opening Height | 20 1/2 in |
Louver Opening Height | 20 1/2 in |
Description
Door Louver, Material Aluminum, Finish Clear Anodized, Louver Opening Height 20 1/2 in, Louver Opening Width 20 1/2 in, Rough Opening Height 20 1/2 in, Outside Height 22 1/8 in, Outside Width 22 1/4 in, Free Area 1.6 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 20 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 41-406 Hot Surface Furnace (41-406)
- COPELAND Motor, 1.6 HP, 208/230V, 1550 rpm (950-0265-00)
- DAYTON Downblast Vent, Belt Drive, 36 In (3HFL9)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, PVC (0656-0600-0001)
- DAYTON Door Louver, 18-1/8 H, 26-1/4 W, Steel (6WRK1)
- DAYTON Door Louver, 14-1/8 H, 22-1/4 W, Steel (6WRJ6)
- DAYTON Door Louver, 22-1/4 H, 18-1/8 W, Aluminum (5NKL8)
- DAYTON Door Louver, 14-1/8 H, 20-1/4 W, Aluminum (5NKL4)
- DAYTON Door Louver, 26-1/4 H, 20-1/8 W, Aluminum (5NKN2)
- DAYTON Door Louver, 26-1/4 H, 18-1/8 W, Aluminum (5NKN1)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Complete PAK, Includes Low Profile 12in X 12in & WireShield Fire & Safety Glass (VSL 1212B WS PAK)
- Dayton Door Louvers