Shop All Door Louvers
Dayton
Door Louver, 18-1/8 H, 26-1/4 W, Steel
Mfr # 6WRK1
Zoro # G3645171
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Free Area 1.53 sq ft
- Material Steel
- Louver Overall Height 18 1/8 in
- Louver Overall Width 26 1/4 in
- Louver Cutout Height 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6WRK1
- Zoro # G3645171
- UPC # 190735372098
- Country of Origin China
- Category Door Louvers
Dimensions
Louver Overall Height | 18 1/8 in |
Louver Overall Width | 26 1/4 in |
Louver Cutout Height | 16 1/2 in |
Louver Cutout Width | 24 1/2 in |
Flange Width (In.) | 1 3/16 in |
Rough Opening Height | 16 1/2 in |
Louver Opening Height | 16 1/2 in |
Outside Height | 18 1/8 in |
Rough Opening Width | 24 1/2 in |
Outside Width | 26 1/4 in |
Overall Dimensions | 18 1/8 in H x 26 1/4 in W |
Flange Width | 1 1/4 in |
Louver Opening Width | 24 1/2 in |
Description
Door Louver, Material Steel, Finish Gray Primer, Louver Opening Height 16 1/2 in, Louver Opening Width 24 1/2 in, Rough Opening Height 16 1/2 in, Outside Height 18 1/8 in, Outside Width 26 1/4 in, Free Area 1.5 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 24 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Rv61-1 1/4 1-1/4" Gas Pressure (RV61-1)
- YELLOW JACKET High Side Hose, 60 In, Red (21660)
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 8 (6B926)
- BASO H15Da-3C 3/4" Npt. Automatic (H15DA-3C)
- DAYTON Door Louver, 10-1/8 H, 14-1/4 W, Steel (6WRH8)
- DAYTON Door Louver, 10-1/8 H, 18-1/4 W, Steel (6WRJ2)
- DAYTON Door Louver, 22-1/4 H, 18-1/8 W, Aluminum (5NKL8)
- DAYTON Door Louver, 10-1/8 H, 10-1/4 W, Steel (6WRH6)
- DAYTON Door Louver, 14-1/8 H, 26-1/4 W, Steel (6WRK0)
- DAYTON Door Louver, 16-1/8 H, 22-1/4 W, Aluminum (5NKL7)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Steel Door Louver 800A12460B, Inverted inYin Blades, 50% Free Area, 24in X 60in, Bronze (800A1 2460B)
- Dayton Door Louvers