Shop All Door Louvers
Dayton
Door Louver, 18-1/4 W, 10-1/8 H, Aluminum
Mfr # 5NKL2
Zoro # G1229243
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Free Area 0.482 sq ft
- Material Aluminum
- Louver Overall Height 10 1/8 in
- Louver Overall Width 18 1/4 in
- Louver Cutout Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NKL2
- Zoro # G1229243
- UPC # 190735347591
- Country of Origin China
- Category Door Louvers
Dimensions
Louver Overall Height | 10 1/8 in |
Louver Overall Width | 18 1/4 in |
Louver Cutout Height | 8 1/2 in |
Louver Cutout Width | 16 1/2 in |
Flange Width (In.) | 1 3/16 in |
Louver Opening Width | 16 1/2 in |
Overall Dimensions | 10 1/8 in H x 18 1/4 in W |
Flange Width | 1 1/4 in |
Rough Opening Width | 16 1/2 in |
Outside Width | 18 1/4 in |
Louver Opening Height | 8 1/2 in |
Outside Height | 10 1/8 in |
Rough Opening Height | 8 1/2 in |
Description
Door Louver, Material Aluminum, Finish Clear Anodized, Louver Opening Height 8 1/2 in, Louver Opening Width 16 1/2 in, Rough Opening Height 8 1/2 in, Outside Height 10 1/8 in, Outside Width 18 1/4 in, Free Area 0.5 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 16 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 8x29x1", MERV 5 (15A716)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x18", MERV 11 (6B650)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-1991)
- HONEYWELL V8043F1036 24V Zone Valve (V8043F1036)
- DAYTON Door Louver, 10-1/8 H, 14-1/4 W, Steel (6WRH8)
- DAYTON Door Louver, 22-1/4 H, 18-1/8 W, Aluminum (5NKL8)
- DAYTON Door Louver, 12-1/8 H, 22-1/4 W, Aluminum (5NKL5)
- DAYTON Door Louver, 6-1/8 H, 12-1/4W, Aluminum (6WRK5)
- DAYTON Door Louver, 14-1/8 H, 26 1/4 W, Aluminum (5NKN0)
- DAYTON Door Louver, 14-1/8 H, 26-1/4 W, Steel (6WRK0)
- ACUDOR Acudor CD50802020 20 x 20 Insulated Duct Door For Sheet Metal Duct - No Hinge (CD50802020)
- Dayton Louvers