Shop All Door Louvers
Dayton
Door Louver, 16-1/8 H, 22-1/4 W, Aluminum
Mfr # 5NKL7
Zoro # G1522631
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Free Area 1.12 sq ft
- Material Aluminum
- Louver Overall Height 16 1/8 in
- Louver Overall Width 22 1/4 in
- Louver Cutout Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NKL7
- Zoro # G1522631
- UPC # 190735347645
- Country of Origin China
- Category Door Louvers
Dimensions
Louver Overall Height | 16 1/8 in |
Louver Overall Width | 22 1/4 in |
Louver Cutout Height | 14 1/2 in |
Louver Cutout Width | 20 1/2 in |
Flange Width (In.) | 1 3/16 in |
Rough Opening Width | 20 1/2 in |
Flange Width | 1 1/4 in |
Outside Height | 16 1/8 in |
Overall Dimensions | 16 1/8 in H x 22 1/4 in W |
Louver Opening Width | 20 1/2 in |
Outside Width | 22 1/4 in |
Louver Opening Height | 14 1/2 in |
Rough Opening Height | 14 1/2 in |
Description
Door Louver, Material Aluminum, Finish Clear Anodized, Louver Opening Height 14 1/2 in, Louver Opening Width 20 1/2 in, Rough Opening Height 14 1/2 in, Outside Height 16 1/8 in, Outside Width 22 1/4 in, Free Area 1.1 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 20 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X24X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (20241.10 4PK)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3-1/2 in x 4-1/2 in x 9/16 in, Obround, PK 2 (T180-3-1/2X4-1/2X9/16OB-PK2)
- DEWALT Portable Htr 125K Btu (F340755)
- EATON CUTLER-HAMMER Contactor, 120V 18A 3P W/ Aux (AN16BN0AC)
- DAYTON Door Louver, 18-1/8 H, 26-1/4 W, Steel (6WRK1)
- DAYTON Door Louver, 10-1/8 H, 14-1/4 W, Aluminum (6WRK6)
- DAYTON Door Louver, 14-1/8 H, 20-1/4 W, Steel (6WRJ4)
- DAYTON Door Louver, 18-1/4 W, 10-1/8 H, Aluminum (5NKL2)
- DAYTON Door Louver, 14-1/8 H, 20-1/4 W, Aluminum (5NKL4)
- DAYTON Door Louver, 26-1/4 H, 18-1/8 W, Aluminum (5NKN1)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Steel Low Profile Beveled Slimline Vision Lite VSL0627B, 6in X 27in, Bronze (VSL 0627B)
- Dayton Door Louvers