Shop All Door Louvers
Dayton
Door Louver, 16-1/4 H, 14-1/8 W, Aluminum
Mfr # 5NKL1
Zoro # G0680163
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Free Area 0.638 sq ft
- Material Aluminum
- Louver Overall Height 14 1/8 in
- Louver Overall Width 16 1/4 in
- Louver Cutout Height 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5NKL1
- Zoro # G0680163
- UPC # 190735347584
- Country of Origin China
- Category Door Louvers
Dimensions
Louver Overall Height | 14 1/8 in |
Louver Overall Width | 16 1/4 in |
Louver Cutout Height | 12 1/2 in |
Louver Cutout Width | 14 1/2 in |
Flange Width (In.) | 1 3/16 in |
Rough Opening Height | 12 1/2 in |
Overall Dimensions | 14 1/8 in H x 16 1/4 in W |
Outside Width | 16 1/4 in |
Flange Width | 1 1/4 in |
Rough Opening Width | 14 1/2 in |
Louver Opening Width | 14 1/2 in |
Louver Opening Height | 12 1/2 in |
Outside Height | 14 1/8 in |
Description
Door Louver, Material Aluminum, Finish Clear Anodized, Louver Opening Height 12 1/2 in, Louver Opening Width 14 1/2 in, Rough Opening Height 12 1/2 in, Outside Height 14 1/8 in, Outside Width 16 1/4 in, Free Area 0.6 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 14 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 17
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T100B1035 Actuator W/Remote Temp (T100B1035)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF80)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW66)
- WHITE-RODGERS Replacement Pad, for HFT 2700/HFT 2700FP (PAD-A04-1725-051)
- DAYTON Door Louver, 10-1/8 H, 16-1/4 W, Aluminum (5NKL0)
- DAYTON Door Louver, 14-1/8 H, 26-1/4 W, Steel (6WRK0)
- DAYTON Door Louver, 10-1/8 H, 10-1/4 W, Aluminum (6WRK4)
- DAYTON Door Louver, 22-1/4 H, 18-1/8 W, Aluminum (5NKL8)
- DAYTON Door Louver, 14-1/8 H, 16-1/4 W, Steel (6WRJ1)
- DAYTON Door Louver, 26-1/8 H, 26-1/4 W, Steel (6WRK3)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 24 x 12 (L-700-BFDKB-24x12)
- Dayton Louvers