Shop All Door Louvers
Dayton
Door Louver, 14-1/8 H, 22-1/4 W, Steel
Mfr # 6WRJ6
Zoro # G3594692
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Free Area 0.914 sq ft
- Material Steel
- Louver Overall Height 14 1/8 in
- Louver Overall Width 22 1/4 in
- Louver Cutout Height 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6WRJ6
- Zoro # G3594692
- UPC # 190735372043
- Country of Origin China
- Category Door Louvers
Dimensions
Louver Overall Height | 14 1/8 in |
Louver Overall Width | 22 1/4 in |
Louver Cutout Height | 12 1/2 in |
Louver Cutout Width | 20 1/2 in |
Flange Width (In.) | 1 3/16 in |
Rough Opening Width | 20 1/2 in |
Flange Width | 1 1/4 in |
Louver Opening Width | 20 1/2 in |
Outside Height | 14 1/8 in |
Overall Dimensions | 14 1/8 in H x 22 1/4 in W |
Rough Opening Height | 12 1/2 in |
Louver Opening Height | 12 1/2 in |
Outside Width | 22 1/4 in |
Description
Door Louver, Material Steel, Finish Gray Primer, Louver Opening Height 12 1/2 in, Louver Opening Width 20 1/2 in, Rough Opening Height 12 1/2 in, Outside Height 14 1/8 in, Outside Width 22 1/4 in, Free Area 0.9 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 20 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 4"x50ft. (2021-0400-4050)
- AIR HANDLER 26x8.38" dia. Dirt/Dust Removal Filter, White MERV 12 (45GG66)
- DAIKIN Interface Board (106372101)
- HEATSTAR Forced Air Kerosene Industrial Heater 17 (HS175KT)
- DAYTON Door Louver, 10-1/8 H, 16-1/4 W, Steel (6WRJ0)
- DAYTON Door Louver, 18-1/4 W, 10-1/8 H, Aluminum (5NKL2)
- DAYTON Door Louver, 10-1/8 H, 16-1/4 W, Aluminum (5NKL0)
- DAYTON Door Louver, 20-1/8 H, 26-1/4 W, Steel (6WRK2)
- DAYTON Door Louver, 16-1/4 H, 14-1/8 W, Aluminum (5NKL1)
- DAYTON Door Louver, 10-1/8 H, 14-1/4 W, Aluminum (6WRK6)
- NATIONAL GUARD Louver, 12x18 (L-700-RX-12x18)
- Dayton Louvers