Shop All Door Louvers
Dayton
Door Louver, 14-1/8 H, 20-1/4 W, Aluminum
Mfr # 5NKL4
Zoro # G1536692
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Free Area 0.822 sq ft
- Material Aluminum
- Louver Overall Height 14 1/8 in
- Louver Overall Width 20 1/4 in
- Louver Cutout Height 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NKL4
- Zoro # G1536692
- UPC # 190735347614
- Country of Origin China
- Category Door Louvers
Dimensions
Louver Overall Height | 14 1/8 in |
Louver Overall Width | 20 1/4 in |
Louver Cutout Height | 12 1/2 in |
Louver Cutout Width | 18 1/2 in |
Flange Width (In.) | 1 3/16 in |
Rough Opening Width | 18 1/2 in |
Louver Opening Height | 12 1/2 in |
Overall Dimensions | 14 1/8 in H x 22 1/4 in W |
Louver Opening Width | 18 1/2 in |
Rough Opening Height | 12 1/2 in |
Outside Width | 22 1/4 in |
Outside Height | 14 1/8 in |
Flange Width | 1 1/4 in |
Description
Door Louver, Material Aluminum, Finish Clear Anodized, Louver Opening Height 12 1/2 in, Louver Opening Width 18 1/2 in, Rough Opening Height 12 1/2 in, Outside Height 14 1/8 in, Outside Width 22 1/4 in, Free Area 0.8 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 18 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 18" Floor Fan, Black (9218)
- SCHAEFER BRUSH T-Handle, 12-24, Male Thread (13001)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF47)
- WESTINGHOUSE Support Box Ceiling Box Sidemount Plus Fan/Fxtr Remodel 2.125In Deep (0124000)
- DAYTON Door Louver, 10-1/8 H, 18-1/4 W, Steel (6WRJ2)
- DAYTON Door Louver, 18-1/4 W, 10-1/8 H, Aluminum (5NKL2)
- DAYTON Door Louver, 14-1/4 H, 14-1/8 W, Aluminum (5NKK9)
- DAYTON Door Louver, 6-1/8 H, 12-1/4W, Aluminum (6WRK5)
- DAYTON Door Louver, 14-1/8 H, 14-1/4 W, Steel (6WRH9)
- DAYTON Door Louver, 14-1/8 H, 26-1/4 W, Steel (6WRK0)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 24 x 12 (L-700-BFDKB-24x12)
- Dayton Louvers