Shop All Door Louvers
Dayton
Door Louver, 12-1/8 H, 22-1/4 W, Steel
Mfr # 6WRJ5
Zoro # G3628003
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Free Area 0.759 sq ft
- Material Steel
- Louver Overall Height 12 1/8 in
- Louver Overall Width 22 1/4 in
- Louver Cutout Height 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6WRJ5
- Zoro # G3628003
- UPC # 190735372036
- Country of Origin China
- Category Door Louvers
Dimensions
Louver Overall Height | 12 1/8 in |
Louver Overall Width | 22 1/4 in |
Louver Cutout Height | 10 1/2 in |
Louver Cutout Width | 20 1/2 in |
Flange Width (In.) | 1 3/16 in |
Outside Width | 22 1/4 in |
Rough Opening Height | 10 1/2 in |
Louver Opening Width | 20 1/2 in |
Rough Opening Width | 20 1/2 in |
Louver Opening Height | 10 1/2 in |
Overall Dimensions | 12 1/8 in H x 22 1/4 in W |
Outside Height | 12 1/8 in |
Flange Width | 1 1/4 in |
Description
Door Louver, Material Steel, Finish Gray Primer, Louver Opening Height 10 1/2 in, Louver Opening Width 20 1/2 in, Rough Opening Height 10 1/2 in, Outside Height 12 1/8 in, Outside Width 22 1/4 in, Free Area 0.8 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 20 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK 003346F Pool Thermostat (003346F)
- AIR HANDLER 8 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGA4)
- HOSHIZAKI Packing (428547-01)
- TITUS Grille, 22"x 22", Perforated (PAR-3-22X22)
- DAYTON Door Louver, 6-1/8 H, 12-1/4 W, Steel (6WRH7)
- DAYTON Door Louver, 22-1/4 H, 18-1/8 W, Aluminum (5NKL8)
- DAYTON Door Louver, 14-1/8 H, 22-1/4 W, Steel (6WRJ6)
- DAYTON Door Louver, 14-1/8 H, 16-1/4 W, Steel (6WRJ1)
- DAYTON Door Louver, 18-1/4 H, 18-1/8 W, Aluminum (5NKL3)
- DAYTON Door Louver, 1-3/8 to 2-1/4", Steel (6WRJ7)
- NATIONAL GUARD Louver, No Vision, 12 x 12 (L-700-BF-12x12)
- Dayton Louvers