Shop All Door Louvers
Dayton
Door Louver, 12-1/8 H, 22-1/4 W, Aluminum
Mfr # 5NKL5
Zoro # G1062625
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Free Area 0.759 sq ft
- Material Aluminum
- Louver Overall Height 12 1/8 in
- Louver Overall Width 22 1/4 in
- Louver Cutout Height 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NKL5
- Zoro # G1062625
- UPC # 190735347621
- Country of Origin China
- Category Door Louvers
Dimensions
Louver Overall Height | 12 1/8 in |
Louver Overall Width | 22 1/4 in |
Louver Cutout Height | 10 1/2 in |
Louver Cutout Width | 20 1/2 in |
Flange Width (In.) | 1 3/16 in |
Flange Width | 1 1/4 in |
Outside Width | 22 1/4 in |
Outside Height | 12 1/8 in |
Louver Opening Width | 20 1/2 in |
Louver Opening Height | 10 1/2 in |
Overall Dimensions | 12 1/8 in H x 22 1/4 in W |
Rough Opening Width | 20 1/2 in |
Rough Opening Height | 10 1/2 in |
Description
Door Louver, Material Aluminum, Finish Clear Anodized, Louver Opening Height 10 1/2 in, Louver Opening Width 20 1/2 in, Rough Opening Height 10 1/2 in, Outside Height 12 1/8 in, Outside Width 22 1/4 in, Free Area 0.8 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 20 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X24X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (16242.12 4PK)
- DAYTON Transformer Fan, 115/230V, 16 in., 3100 cfm (13F050)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 5 in x 7 in x 5/8 in, Obround, PK 2 (T180-5X7X5/8OB-PK2)
- FRIEDRICH Conduit Kit with Junction Box (PXCJA)
- DAYTON Door Louver, 10-1/8 H, 18-1/4 W, Steel (6WRJ2)
- DAYTON Door Louver, 14-1/8 H, 20-1/4 W, Steel (6WRJ4)
- DAYTON Door Louver, 6-1/8 H, 12-1/4 W, Steel (6WRH7)
- DAYTON Door Louver, 10-1/8 H, 16-1/4 W, Aluminum (5NKL0)
- DAYTON Door Louver, 18-1/8 H, 18-1/4 W, Steel (6WRJ3)
- DAYTON Door Louver, 22-1/4 H, 18-1/8 W, Aluminum (5NKL8)
- NATIONAL GUARD Louver, No Vision, 12 x 12 (L-700-BF-12x12)
- Dayton Door Louvers