Shop All Door Louvers
Dayton
Door Louver, 10-1/8 H, 18-1/4 W, Steel
Mfr # 6WRJ2
Zoro # G3742191
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Free Area 0.482 sq ft
- Material Steel
- Louver Overall Height 10 1/8 in
- Louver Overall Width 18 1/4 in
- Louver Cutout Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6WRJ2
- Zoro # G3742191
- UPC # 190735372005
- Country of Origin China
- Category Door Louvers
Dimensions
Louver Overall Height | 10 1/8 in |
Louver Overall Width | 18 1/4 in |
Louver Cutout Height | 8 1/2 in |
Louver Cutout Width | 16 1/2 in |
Flange Width (In.) | 1 3/16 in |
Rough Opening Height | 8 1/2 in |
Flange Width | 1 1/4 in |
Overall Dimensions | 10 1/8 in H x 18 1/4 in W |
Rough Opening Width | 16 1/2 in |
Louver Opening Width | 16 1/2 in |
Outside Width | 18 1/4 in |
Louver Opening Height | 8 1/2 in |
Outside Height | 10 1/8 in |
Description
Door Louver, Material Steel, Finish Gray Primer, Louver Opening Height 8 1/2 in, Louver Opening Width 16 1/2 in, Rough Opening Height 8 1/2 in, Outside Height 10 1/8 in, Outside Width 18 1/4 in, Free Area 0.5 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 16 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Hose Adaptor (HOSE-FTG-05)
- ROBERTSHAW 700-506 3/4" X 3/4" Millivolt (700-506)
- HEIL QUAKER /ICP 1172472 Contactor 1P 30A 24V (1172472)
- CANARM Fan Control (CQ005)
- DAYTON Door Louver, 14-1/8 H, 26-1/4 W, Steel (6WRK0)
- DAYTON Door Louver, 20-1/8 H, 26-1/4 W, Steel (6WRK2)
- DAYTON Door Louver, 14-1/8 H, 22-1/4 W, Aluminum (5NKL6)
- DAYTON Door Louver, 14-1/8 H, 20-1/4 W, Steel (6WRJ4)
- DAYTON Door Louver, 10-1/8 H, 14-1/4 W, Aluminum (6WRK6)
- DAYTON Door Louver, 6-1/8 H, 12-1/4 W, Steel (6WRH7)
- CECO CECO DOOR LOUVER KIT 18X12 (LV-IY-G 18 x 12)
- Dayton Louvers