Shop All Door Louvers
Dayton
Door Louver, 1-3/8 to 2-1/4", Steel
Mfr # 6WRJ7
Zoro # G3649807
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Free Area 1.12 sq ft
- Material Steel
- Louver Overall Height 16 1/8 in
- Louver Overall Width 22 1/4 in
- Louver Cutout Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6WRJ7
- Zoro # G3649807
- UPC # 190735372050
- Country of Origin China
- Category Door Louvers
Dimensions
Louver Overall Height | 16 1/8 in |
Louver Overall Width | 22 1/4 in |
Louver Cutout Height | 14 1/2 in |
Louver Cutout Width | 20 1/2 in |
Flange Width (In.) | 1 3/16 in |
Outside Width | 22 1/4 in |
Louver Opening Width | 20 1/2 in |
Flange Width | 1 1/4 in |
Rough Opening Height | 14 1/2 in |
Louver Opening Height | 14 1/2 in |
Outside Height | 16 1/8 in |
Rough Opening Width | 20 1/2 in |
Overall Dimensions | 16 1/8 in H x 22 1/4 in W |
Description
Door Louver, Material Steel, Finish Gray Primer, Louver Opening Height 14 1/2 in, Louver Opening Width 20 1/2 in, Rough Opening Height 14 1/2 in, Outside Height 16 1/8 in, Outside Width 22 1/4 in, Free Area 1.1 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 20 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Remote Sensor and Dial 16 ft. Capillary (013G-8565)
- ILIVING Explosion Proof 20 in. Ventilation Floor Fan, With 900-Watt, 5830 CFM, Red (ILG8EF20EX)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 8 (495J18)
- UNIWELD Valve Core Removal Tool, 750 psi, 6-3/4" L (92868)
- DAYTON Door Louver, 18-1/4 H, 18-1/8 W, Aluminum (5NKL3)
- DAYTON Door Louver, 14-1/8 H, 20-1/4 W, Steel (6WRJ4)
- DAYTON Door Louver, 14-1/8 H, 26-1/4 W, Steel (6WRK0)
- DAYTON Door Louver, 22-1/4 H, 22-1/8 W, Aluminum (5NKL9)
- DAYTON Door Louver, 22-1/4 H, 18-1/8 W, Aluminum (5NKL8)
- DAYTON Door Louver, 12-1/8 H, 22-1/4 W, Aluminum (5NKL5)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Complete PAK, Includes Low Profile 12in X 12in & WireShield Fire & Safety Glass (VSL 1212B WS PAK)
- Dayton Door Louvers