Shop All Gas Heater Accessories
Dayton
Disposable Filter, Unit Mounted, 3 to 5kW
Mfr # 2KMN4
Zoro # G2805126
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2HCX3, 2HCX4, 2HCX5, 2HCX6, 2HCX7, 2HCX8, 2HCX9, 2HCY1, 2HCY2, 2HCY3, 2HCY4, MSPH Series Plenum Heater
- Material Fiberglass
- Includes Installation Instructions
- Mounting Type Unit Mounted
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2KMN4
- Zoro # G2805126
- UPC # 190735221068
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Width | 14" |
Depth | 1" |
Height | 12-1/2" |
Overall Depth | 1 in |
Overall Width | 14 in |
Overall Dimensions - H x W x D | 12-1/2 in x 14 in x 1 in |
Overall Height | 12 1/2 in |
Details
Item | Disposable Filter |
For Use With | 2HCX3, 2HCX4, 2HCX5, 2HCX6, 2HCX7, 2HCX8, 2HCX9, 2HCY1, 2HCY2, 2HCY3, 2HCY4, MSPH Series Plenum Heater |
Material | Fiberglass |
Includes | Installation Instructions |
Mounting Type | Unit Mounted |
Fits KW | 3 to 5 |
Finish | Unfinished |
Color | White |
Standards | ETL Listed |
Fits kW | 3 to 5 |
Description
Disposable Filter, Overall Height 12 1/2 in, Overall Width 14 in, Overall Depth 1 in, Fits kW 3 to 5, For Use With 2HCX3, 2HCX4, 2HCX5, 2HCX6, 2HCX7, 2HCX8, 2HCX9, 2HCY1, 2HCY2, 2HCY3, 2HCY4, MSPH Series Plenum Heater, Includes Installation Instructions, White, Finish Unfinished, Material Fiberglass, Standards ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 36C53-418 24V 3/4" X 3/4" (36C53-418)
- MVP MASTER RAM SERIES 6" Ho Classic Inline Fan 120V (6" CLASSIC HO)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01119)
- HONEYWELL HOME Non-Programmable Thermostat (TH1110E1000/U)
- DAYTON Venting (5ZJU1)
- DAYTON Conversion Kit (6PPR7)
- DAYTON Conversion Kit (6PPR8)
- DAYTON Conversion Kit (6PPR6)
- DAYTON Conversion Kit (6PPT1)
- DAYTON Vertical Combustion Air Inlet Kit, 6 In (32V267)
- DYNA-GLO Replacement Main P.C.B Assembly For Dyna-Glo Kerosene Heater (215A-0074-00)
- Dayton Heaters & Furnaces