Shop All Cabinet Unit Heaters
Dayton
Disposable Filter, Unit Mounted, 17 In. H
Mfr # 2KMN6
Zoro # G1666192
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Unit Mounted
- Includes Installation Instructions
- For Use With 2HCY5, 2HCY6, 2HCY7, 2HCY8, 2HCY9, 2HCZ1, 2HCZ2, 2HCZ3, 2HCZ4, 2HCZ5, 2HCZ6, 2HCZ7, 2HCZ8, 2HCZ9, MSPH Series Plenum Heater
- Width 13-1/2"
- Height 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2KMN6
- Zoro # G1666192
- UPC # 190735221082
- Country of Origin United States
- Category Cabinet Unit Heaters
Dimensions
Width | 13-1/2" |
Height | 17" |
Depth | 1" |
Overall Height | 17 in |
Overall Dimensions - H x W x D | 17 in x 13-1/2 in x 1 in |
Overall Depth | 1 in |
Overall Width | 13 1/2 in |
Details
Mounting Type | Unit Mounted |
Item | Disposable Filter |
Includes | Installation Instructions |
For Use With | 2HCY5, 2HCY6, 2HCY7, 2HCY8, 2HCY9, 2HCZ1, 2HCZ2, 2HCZ3, 2HCZ4, 2HCZ5, 2HCZ6, 2HCZ7, 2HCZ8, 2HCZ9, MSPH Series Plenum Heater |
Fits KW | 7.5 to 15 |
Standards | ETL Listed |
Color | White |
Finish | Unfinished |
Material | Fiberglass |
Fits kW | 7.5 to 15 |
Description
Disposable Filter, Overall Height 17 in, Overall Width 13 1/2 in, Overall Depth 1 in, Fits kW 7.5 to 15, For Use With 2HCY5, 2HCY6, 2HCY7, 2HCY8, 2HCY9, 2HCZ1, 2HCZ2, 2HCZ3, 2HCZ4, 2HCZ5, 2HCZ6, 2HCZ7, 2HCZ8, 2HCZ9, MSPH Series Plenum Heater, Includes Installation Instructions, White, Finish Unfinished, Material Fiberglass, Standards ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10X30X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (10301.13 6PK)
- DAYTON Wall Housing, Galv Steel, For 48 In Fan (3FKG3)
- KOCH Filter, HEPA99.99, Galv, 24x18x12 (H63A3X1)
- BROAN Rubber Motor Mount (99100484)
- DAYTON 5kW Electric Fan Coil Heater, 3-Phase, 480V (2HCY4)
- DAYTON 10kW Electric Fan Coil Heater, 3-Phase, 480V (2HCZ6)
- DAYTON 15kW Electric Fan Coil Heater, 3-Phase, 208V (2HCZ7)
- DAYTON 5kW Electric Fan Coil Heater, 1-Phase, 240V (2HCX9)
- Dayton Heaters & Furnaces