Shop All Electric Heater Parts
Dayton
Disconnect Switch, Unit Mounted
Mfr # 2YU94
Zoro # G3090884
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase 1 or 3
- Hz 60
- Fits KW 15, 20, 25, 30, 40, 50
- Mounting Type Unit Mounted
- Includes Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YU94
- Zoro # G3090884
- UPC # 190735240946
- Country of Origin Germany
- Category Electric Heater Parts
Dimensions
Overall Height | 2 1/2 in |
Overall Width | 2 1/2 in |
Overall Depth | 2 13/16 in |
Details
Phase | 1 or 3 |
Hz | 60 |
Fits KW | 15, 20, 25, 30, 40, 50 |
Mounting Type | Unit Mounted |
Includes | Relay |
Amps AC | 80 |
Switch Type | 3 Pole |
Voltage Range | 120 to 600V AC |
Item | Disconnect Switch |
For Use With | 2YU66, 2YU69, 2YU72, 2YU74 (When Wired for 3-Phase), 2YU76, 2YU78, 3END3, 3END4 |
Voltage | 600V AC |
Amperage | 60 A |
Standards | UL Listed, CUL Listed |
Frequency | 60 Hz |
Contact Rating | 80A @ 600V AC |
Voltage, Phase | 600V AC, 1 or 3-phase |
Fits kW | 15 kW, 20 kW, 25 kW, 30 kW, 40 kW, 50 kW |
Description
Disconnect Switch, Voltage 600V AC, 1 or 3 Phase, Contact Rating 80A @ 600V AC, For Use With 2YU66, 2YU69, 2YU72, 2YU74 (When Wired for 3-Phase), 2YU76, 2YU78, 3END3, 3END4, Voltage Range 120 to 600V AC, Switch Type 3 Pole, Fits kW 15 kW, 20 kW, 25 kW, 30 kW, 40 kW, 50 kW, Amperage 60 A, Frequency 60 Hz, Mounting Type Unit-Mounted, Overall Height 2 1/2 in, Overall Width 2 1/2 in, Overall Depth 2 13/16 in, Includes Relay, Standards UL Listed, CUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Air Vent, High Capacity, Automatic (113076)
- PROGRESS LIGHTING Airpro-4.25"Ceiling Fan Remote Control (P2631-30)
- KING ELECTRIC K Baseboard Heater 6'120V 1500W White (6K1215BW)
- VORNADO AIR Vornado® HEPA Filter For HEPA & Silverscreen Air Purifiers, 10"W x 12"H x 1"D (MD1-0022)
- DAYTON Switch (HVD-241N-505A)
- DAYTON Thermostat, 50/60 Hz, Wall (30KA31)
- DAYTON Motor with Bracket, 480V (PSC127-625B)
- DAYTON Element, 2500W, 240V, Small Dia. (PS10241-003-04-B)
- DAYTON Knob, Thermostat (PH-936-019)
- DAYTON Thermostat, Unit Mounted, Relay (2YU95)
- BROAN Thermostat (97008717)
- Dayton Electric Heater Parts