Shop All Electric Ceiling Heaters
Dayton
Disconnect Switch, Unit, 600V, 60 Hz
Mfr # 2YU45
Zoro # G3301304
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 600VAC
- Phase 3
- Mounting Type Unit
- Hz 60
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YU45
- Zoro # G3301304
- UPC # 190735240458
- Country of Origin Germany
- Category Electric Ceiling Heaters
Details
Item | Disconnect Switch |
Heater Voltage | 600VAC |
Phase | 3 |
Mounting Type | Unit |
Hz | 60 |
Includes | Mounting Hardware |
Amps AC | 30 |
For Use With | 2YU35, 2YU36, 2YU37, 2YU38, 2YU39, 2YU40, 2YU41, and 2YU42 |
Material | Phenolic |
Switch Type | 3 Pole |
Voltage, Phase | 600V AC, 3-phase |
Voltage Range | 0 to 600V AC |
Voltage | 600V AC |
Amperage | 30 A |
Frequency | 60 Hz |
Description
Disconnect Switch, Voltage 600V AC, 3 Phase, For Use With 2YU35, 2YU36, 2YU37, 2YU38, 2YU39, 2YU40, 2YU41, and 2YU42, Voltage Range 0 to 600V AC, Switch Type 3 Pole, Amperage 30 A, Frequency 60 Hz, Mounting Type Unit-Mounted, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Inverter Control Board (2198408)
- DAYTON Gas Unit Heater, NG, 200,000, 3,200 cfm, Direct, Propeller, 1/2 in (55FG70)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x14", MERV 8 (6B679)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm (TE-6300-601)
- DAYTON Transformer, Unit, 240V, 60 Hz (2YU48)
- DAYTON Mounting Frame, Recess, 48 In.L, 24 In.W (2YU97)
- DAYTON Mounting Frame, Surface, 24 In.L, 24 In.W (2YU98)
- DAYTON Trim Kit, Unit, (2YU47)
- DAYTON Convection Ceiling Heater, 208V, 17,100Btu (2YU44)
- DAYTON Electric Ceiling Heater, 120VAC, 750W (54UD18)
- QMARK Ceiling Mounted Heater (QCH1151F)
- Dayton Heaters & Furnaces