Shop All Tubeaxial Fans and Accessories
Dayton
Discharge Cap, 32-3/32 In. H, 38 In. W
Mfr # 166222
Zoro # G1805632
product price: $1,415.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,415.99
Free 30-Day Returns
Key Features
- For Tubeaxial Fan Dia. 30 in
- Height 32 3/32 in
- Width 38 in
- Depth 38 in
- For Use With 3C412, 4TM86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 166222
- Zoro # G1805632
- UPC # 190735338933
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
For Tubeaxial Fan Dia. | 30 in |
Height | 32 3/32 in |
Width | 38 in |
Depth | 38 in |
Dimension D | 32 3/32 in |
Dimension C | 6 in |
Dimension B | 42 in |
Dimension E | 38 in |
Dimension A | 33 5/8 in |
Overall Width | 38 in |
Overall Length | 38 in |
Overall Height | 32 1/8 in |
Bolt Circle Diameter | 30 1/2 in |
For Fan Diameter | 30 in |
Overall Dimensions H x W x L | 32 1/8 in x 38 in x 38 in |
Body Diameter | 38 in |
Mounting Hole Diameter | 1/2 in |
Description
Discharge Cap, For Fan Diameter 30 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Galvanized Steel, Body Diameter 38 in, Bolt Circle Diameter 30 1/2 in, Finish Unfinished, For Use With 3C412, 4TM86, Includes Clam Shell Damper, Maximum Inlet Air Temperature 200 Degrees F, Metal Material Thickness 1/2 in, Overall Height 32 1/8 in, Overall Length 38 in, Overall Width 38 in, Product Type Discharge Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Filter, HEPA99.99, Galv, 24x18x12 (H63A3X1)
- MARADYNE Heater Wall Mount Kit (MFA132)
- DAIKIN 120V 90W Crankcase Heater (070902801)
- GOODMAN Heat Exchangerheat Exchanger 2 Cell (2521300S)
- DAYTON Fan Guard, For Use With 4TM82 and 4C661 (508208)
- DAYTON 18" Tubeaxial Fan, 115VAC (166003A)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F862)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F928)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F871)
- DAYTON 24" Tubeaxial Fan (166206A)
- DAYTON 24" Tubeaxial Fan Blade (166156)
- Dayton Tubeaxial Fans and Accessories