Shop All Belt & Disc Sanders
Dayton
Disc Sander, 3 hp, 20 in Disc Dia, 1750 RPM Disc Speed, Corded, 220 V
Mfr # 400H40
Zoro # G3369158
product price: $4,484.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,484.99
Free 30-Day Returns
Key Features
- HP 3 hp
- Disc Dia. (In.) 20 in
- Disc Speed (RPM) 1750
- Belt Size (In.) 1 x 18
- Belt SFPM 1100 to 6000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 400H40
- Zoro # G3369158
- UPC # 00194484254520
- Country of Origin Taiwan, Province of China
- Category Belt & Disc Sanders
Dimensions
Disc Dia. (In.) | 20 in |
Belt Size (In.) | 1 x 18 |
Dust Collection Port Size (In.) | 4 in |
Overall Width (In.) | 28 in |
Disc Table Size (In.) | 22-1/2 x 8-1/2 |
Overall Depth (In.) | 28 in |
Overall Height (In.) | 47 in |
Disc Table Width | 8 1/2 in |
Disc Table Length | 22 1/2 in |
Maximum Disc Diameter | 20 in |
Table Working Length | 8 1/2 in |
Table Working Width | 22 1/2 in |
Dust Collection Port Size | 4 in |
Tool Width | 28 in |
Tool Height | 47 in |
Description
Disc Sander, Product Type Disc Grinder, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 230V, Phase Three-Phase, Horsepower 3 hp, Mounting Location Floor Standing, Maximum Disc Diameter 20 in, Maximum Disc Speed 1,720 RPM, Speed Settings Fixed, Disc Table Width 8 1/2 in, Disc Table Length 22 1/2 in, Dust Collection Port Size 4 in, Current 5 A, Features Direct Drive Disc, Enclosed Cabinet with Emergency Off Button, Induction Motor, Includes 16 in Abrasive Disc, Disc Guard, Miter Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Plastic Cutter 7 1/4 (902-049)
- KRAFT TOOL Heavy-Duty SS Walkin, 8"x12" 3/8"R, 3/4"D (CC757N-01)
- DURSTON MANUFACTURING T20 Tamper Proof Xl (TPXL20)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-612)
- DAYTON Belt Grinders, 3/4 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN8)
- DAYTON Disc Sander, 1/2 hp, 6 in Disc Dia, 3600 RPM Disc Speed, Corded, 120 V (35GW70)
- DAYTON Belt Grinders, 1/2 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN6)
- DAYTON Disc Sander, 1 hp, 9 in Disc Dia, 2510 RPM Disc Speed, Corded, 120 V (35GW71A)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1720 RPM Disc Speed, Corded, 120 V (2RYN9)
- DAYTON Belt and Disc Sander, 6" W, 48" L, 1.5 hp (808TF8)
- GLOBAL INDUSTRIAL Floor Standing Combination Sander (257276)
- Dayton Belt & Disc Sanders