Shop All Belt & Disc Sanders
Dayton
Disc Sander, 1/2 hp, 6 in Disc Dia, 3600 RPM Disc Speed, Corded, 120 V
Mfr # 35GW70
Zoro # G9067956
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Disc Dia. (In.) 6 in
- Disc Speed (RPM) 3600
- Belt Size (In.) 4 x 36
- Belt SFPM 1,900 SFPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 35GW70
- Zoro # G9067956
- UPC # 190735268674
- Country of Origin China
- Category Belt & Disc Sanders
Dimensions
Disc Dia. (In.) | 6 in |
Belt Size (In.) | 4 x 36 |
Overall Width (In.) | 15 in |
Platen Size (In.) | 4-7/8 x 12 |
Overall Height (In.) | 28 in |
Disc Table Size (In.) | 6-1/4 x 9 |
Dust Collection Port Size (In.) | 2 1/2 in |
Overall Depth (In.) | 17 1/2 in |
Idler Drum Size (In.) | 3 |
Belt Size (W x L) | 4 in x 36 in |
Belt Width | 4 in |
Grinding Wheel Diameter | 6 in |
Disc Table Width | 6 in |
Table Working Width | 6 1/4 in |
Table Working Length | 9 in |
Tool Height | 28 in |
Maximum Disc Diameter | 6 in |
Disc Table Length | 9 in |
Dust Collection Port Size | 2 1/2 in |
Belt Length | 36 in |
Tool Width | 15 in |
Description
Belt and Disc Sander, Product Type Belt and Disc Grinder, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 115 V, Phase Single-Phase, Horsepower 0.5 hp, Mounting Location Benchtop, Belt Speed 1,900 SFPM, Grinding Wheel Diameter 6 in, Grinding Wheel Speed 3,600 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle 45 Degrees , Maximum Disc Table Tilt-In Angle Not Applicable, Number of Speeds 1, Belt Length 36 in, Belt Orientation Horizontal, Vertical, Belt Width 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 66 Piece SAE/Metric Master Mechanics Tool Set (752017)
- STABILA R-Beam Level, 72" (R300-41072)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 24" (73629)
- TOTALTURF Sawtrax Panel Saw Accessory- Full Builder s Extension (TO131124)
- DAYTON 3/4 HP Belt Grinder, 120/240V, 7/3.5A (2RYN7)
- DAYTON Belt Grinders, 3/4 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN8)
- DAYTON Belt and Disc Sander, 6" W, 48" L, 2 hp (808TF9)
- DAYTON Belt/Disc Sander, 1 hp, 10 in Disc Dia, 1720 RPM Disc Speed, Corded, 115/230 V (55MJ89)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1720 RPM Disc Speed, Corded, 120 V (2RYN9)
- DAYTON Combo Sander, 1.5 hp, 2,700 SFPM (818EN1)
- JET Belt Sander, 1 1/2 hp, - Disc Dia, - RPM Disc Speed, Corded, 115/230 V (414600)
- Dayton Belt & Disc Sanders