Shop All Belt & Disc Sanders
Dayton
Disc Sander, 1 hp, 9 in Disc Dia, 2510 RPM Disc Speed, Corded, 120 V
Mfr # 35GW71A
Zoro # G9067965
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 1 hp
- Disc Dia. (In.) 9 in
- Disc Speed (RPM) 2510
- Belt Size (In.) 6 x 48
- Belt SFPM 1,836 SFPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 35GW71A
- Zoro # G9067965
- UPC # 190735268681
- Country of Origin China
- Category Belt & Disc Sanders
Dimensions
Disc Dia. (In.) | 9 in |
Belt Size (In.) | 6 x 48 |
Dust Collection Port Size (In.) | 2 |
Disc Table Size (In.) | 6 x 11-1/2 |
Idler Drum Size (In.) | 3 x 6-1/8 |
Overall Width (In.) | 21 in |
Overall Depth (In.) | 21 in |
Platen Size (In.) | 6 x 14-1/2 |
Overall Height (In.) | 32 in |
Tool Width | 21 in |
Belt Width | 6 in |
Tool Height | 32 in |
Grinding Wheel Diameter | 9 in |
Belt Length | 48 in |
Belt Size (W x L) | 6 in x 48 in |
Disc Table Length | 11 1/2 in |
Maximum Disc Diameter | 9 in |
Disc Table Width | 6 in |
Table Working Width | 6 in |
Dust Collection Port Size | 2 in |
Table Working Length | 10 in |
Description
Belt and Disc Sander, Product Type Belt and Disc Grinder, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 115 V, Phase Single-Phase, Horsepower 1 hp, Mounting Location Benchtop, Belt Speed 1,836 SFPM, Grinding Wheel Diameter 9 in, Grinding Wheel Speed 2,510 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle 45 Degrees , Maximum Disc Table Tilt-In Angle Not Applicable, Number of Speeds 1, Belt Length 48 in, Belt Orientation Horizontal, Vertical, Belt Width 6 in, Current 8 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.95111AE)
- IRWIN Cobalt Step Drill Bit 2 Sizes, 7/8-1-1/8 (10239cb)
- NACHI Jobber Length HSS Drill W/ Black Oxide - X (0554060)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 5.00mm (C11374)
- DAYTON Belt and Disc Sander, 6" W, 48" L, 2 hp (808TF9)
- DAYTON Belt Grinders, 1/2 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN6)
- DAYTON Combo Sander, 1.5 hp, 2,700 SFPM (818EN1)
- DAYTON Belt/Disc Sander, 1 hp, 10 in Disc Dia, 1720 RPM Disc Speed, Corded, 115/230 V (55MJ89)
- DAYTON Belt Grinders, 3/4 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN8)
- DAYTON 3/4 HP Belt Grinder, 120/240V, 7/3.5A (2RYN7)
- PALMGREN Disc Bench Finishing Machine, 9" (9681093)
- Dayton Sanders & Accessories