Shop All Belt & Disc Sanders
This Product is Discontinued
Dayton
Disc Sander, 1 1/2 hp, 16 in Disc Dia, 1750 RPM Disc Speed, Corded, 115 V (Discontinued)
Mfr # 400H38
Zoro # G2757662
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- HP 1 1/2 hp
- Disc Dia. (In.) 16 in
- Disc Speed (RPM) 1750
- Belt Size (In.) 1 x 18
- Belt SFPM 1100 to 6000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 400H38
- Zoro # G2757662
- UPC # 00194484254506
- Country of Origin Taiwan, Province of China
- Category Belt & Disc Sanders
Dimensions
Disc Dia. (In.) | 16 in |
Belt Size (In.) | 1 x 18 |
Disc Table Size (In.) | 18-1/2 x 8-1/2 |
Overall Height (In.) | 44 in |
Dust Collection Port Size (In.) | 4 in |
Overall Width (In.) | 24 in |
Overall Depth (In.) | 28 in |
Table Working Length | 8 1/2 in |
Table Working Width | 18 1/2 in |
Dust Collection Port Size | 4 in |
Maximum Disc Diameter | 16 in |
Disc Table Length | 18 1/2 in |
Tool Height | 44 in |
Disc Table Width | 8 1/2 in |
Tool Width | 24 in |
Description
Disc Sander, Product Type Disc Grinder, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 115V, Phase Single-Phase, Horsepower 1.5 hp, Mounting Location Floor Standing, Maximum Disc Diameter 16 in, Maximum Disc Speed 1,720 RPM, Speed Settings Fixed, Disc Table Width 8 1/2 in, Disc Table Length 18 1/2 in, Dust Collection Port Size 4 in, Current 18 A, Features Direct Drive Disc, Enclosed Cabinet with Emergency Off Button, Induction Motor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.