Dayton

Disc Sander, 1 1/2 hp, 12 in Disc Dia, 2350 RPM Disc Speed, Corded, 120/240 V (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Belt & Disc Sanders

Key Features

  • HP 1 1/2 hp
  • Disc Dia. (In.) 12 in
  • Disc Speed (RPM) 2350
  • Belt Size (In.) 6 x 48
  • Belt SFPM 1,830
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Disc Dia. (In.) 12 in
Belt Size (In.) 6 x 48
Idler Drum Size (In.) 3 x 6
Disc Table Size (In.) 16 x 7
Dust Collection Port Size (In.) 4
Overall Width (In.) 23 in
Platen Size (In.) 6-1/4 x 16-3/4
Overall Depth (In.) 21 in
Overall Height (In.) 55 in
Tool Height 55 in
Tool Width 23 in

Description

Disc Sander, Product Type Disc Sander, Phase Single-Phase, Horsepower 1.5 hp, Features Belt and Disc Come Complete with Cast Iron Tilting Table, Belt Operates Any Angle Horizontally, Easy Belt Changes, Fine Thread Adjustment for Accurate Belt Tracking, Fully Enclosed Still Stand, Miter Gauge, Quick Release Tension Mechanism for Fast, Upper Idler Drum is Supported on Both Sides with Bearings, Vertically or Any Angle in Between

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products