Shop All Vacuum Filters
Dayton
Disc Filter, Standard, Dry, PK3
Mfr # 61HW03
Zoro # G802203835
original price:
$4.45
6% off
new price: $4.15
/pk 3, $1.38/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Disc Filter
- Fits Vacuum Brand Dayton
- Fits Vacuum Models 12Z214, 13J021, 1UG91, 1VHF8, 1VHF9, 1VHG1, 1VHG2, 1VHG4, 1VHG5, 1VHG6, 1VHG7, 1VHG8, 20X605, 20X606, 20X607, 20X608, 20X609, 22XJ46, 22XJ47, 22XJ48, 22XJ49, 22XJ50, 22XJ51, 22XJ53, 22XJ54, 22XJ55, 22XJ56, 22XJ57, 22XJ58, 22XJ59, 22XJ60, 22XJ62, 22XJ63, 22XJ64, 22XJ65, 2NYE2, 2RPD8, 3UP73, 3UP74, 3UP77, 3UP78, 3VE18, 3VE19, 3VE20, 3VE21, 3VE22, 3VE23, 45UZ57, 4TB77, 4TB78, 4TB79, 4TB80, 4TB81, 4TB82, 4TB83, 4TB84, 4TB85, 4TB86, 4TB87, 4TB89, 4TB90, 4TR11, 4TR12, 4TR19, 4UAC7, 4YE58, 4YE59, 4YE61, 4YE62, 4YE64, 4YE65, 4YE66, 4YE67, 4YE68, 4YE69, 4YE70, 4YE71, 4YE72, 4YE73, 5UMR0, 6AKY0, 6AKY1, 6AKY2, 6AKY3, 6AKY4, 6AKY9, 6AKZ0, 6AKZ1, 6AKZ2, 6Z095
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61HW03
- Zoro # G802203835
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 7 3/4 in |
Length | 9 3/4 in |
Width/Diameter | 1/4 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Disc Filter |
Fits Vacuum Brand | Dayton |
Fits Vacuum Models | 12Z214, 13J021, 1UG91, 1VHF8, 1VHF9, 1VHG1, 1VHG2, 1VHG4, 1VHG5, 1VHG6, 1VHG7, 1VHG8, 20X605, 20X606, 20X607, 20X608, 20X609, 22XJ46, 22XJ47, 22XJ48, 22XJ49, 22XJ50, 22XJ51, 22XJ53, 22XJ54, 22XJ55, 22XJ56, 22XJ57, 22XJ58, 22XJ59, 22XJ60, 22XJ62, 22XJ63, 22XJ64, 22XJ65, 2NYE2, 2RPD8, 3UP73, 3UP74, 3UP77, 3UP78, 3VE18, 3VE19, 3VE20, 3VE21, 3VE22, 3VE23, 45UZ57, 4TB77, 4TB78, 4TB79, 4TB80, 4TB81, 4TB82, 4TB83, 4TB84, 4TB85, 4TB86, 4TB87, 4TB89, 4TB90, 4TR11, 4TR12, 4TR19, 4UAC7, 4YE58, 4YE59, 4YE61, 4YE62, 4YE64, 4YE65, 4YE66, 4YE67, 4YE68, 4YE69, 4YE70, 4YE71, 4YE72, 4YE73, 5UMR0, 6AKY0, 6AKY1, 6AKY2, 6AKY3, 6AKY4, 6AKY9, 6AKZ0, 6AKZ1, 6AKZ2, 6Z095 |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Cloth |
Item | Vacuum Filter |
Filter Reusability | Reusable |
Description
Disc Filter,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL Bissell 47B2 ReadyClean Power Brush Upright Deep Cleaner (135429)
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Silver, Tan, Wood (HND-25860)
- LIBMAN 15 in. W Fiber Broom (211)
- TOUGH GUY 1L White/Red, Plastic Dual Spray Bottle (35WT57)
- DAYTON Cartridge Filter, For Canister Vacuum (783GA9)
- DAYTON Cartridge Filter, HEPA, Wet/Dry (61HW02)
- DAYTON Vacuum Filter, Fits Dayton Vacuum Brand, Std, Wet/Dry, Paper, Cartridge Filter, 7 1/2 in H (61HV96)
- DAYTON Cartridge Filter, Cartridge Filter, 13 To 18 Gal (19-0234)
- DAYTON Cartridge Filter, Standard, Wet/Dry (61HV99)
- DAYTON Cartridge Filter, Standard, Wet/Dry (61HV97)
- HOOVER Filter, Cartridge Filter, HEPA (2KE2110000)
- Dayton Vacuum Filters