Shop All OEM Replacement Motors
Dayton
Direct Drive Motor, 1/3 HP, OEM Replacement Brand: Dayton Replacement For: Dayton 1HLB5C, 45MX72
Mfr # GGS_47556
Zoro # G6334566
original price:
$179.99
51% off
new price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Non-Standard
- HP 1/3 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_47556
- Zoro # G6334566
- UPC # 190735957462
- Country of Origin China
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 17mm |
Shaft Length | 3-5/32" |
Length Less Shaft | 7 in |
Bolt Circle Dia. | 1-31/32" |
Body Dia. | 5-9/16" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 10-5/32" |
Description
Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 825, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.3 A, Non-Standard Frame, Replacement For Dayton 1HLB5C, Dayton 45MX72, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (A3C)
- MAKITA PAD RUBBER 5" (MP743015-1)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1/2-14, El (2049-8-8S)
- SENQCIA INSPIRE SERIES 60 Cl Cp Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (60CLCP)
- DAYTON Direct Drive Motor, 1/3 HP, Replacement For: Dayton 1HKL8C, 1HLB4C (41NL05)
- DAYTON Direct Drive Motor, 1/15 HP, Replacement For: Dayton 1HLA4C (41NL06)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/2 HP, OEM Replacement Brand: Dayton (GGS_47542)
- DAYTON Replacement Motor (52R993)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/8 HP, OEM Replacement Brand: Dayton (GGS_47538)
- DAYTON Direct Drive Motor, 1/25 HP, OEM Replacement Brand: Dayton (41NL02)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11528 (D1189)
- Dayton OEM Replacement Motors