Shop All OEM Replacement Motors
Dayton
Direct Drive Motor, 1/25 HP, OEM Replacement Brand: Dayton
Mfr # 41NL02
Zoro # G6298997
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Non-Standard
- HP 1/25 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 41NL02
- Zoro # G6298997
- UPC # 190735957356
- Country of Origin China
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 8mm |
Shaft Length | 1-27/32" |
Length Less Shaft | 2 13/16 in |
Bolt Circle Dia. | 5/32" |
Body Dia. | 3-17/64" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 4-5/8 |
Stud Size | M4 |
Description
Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/25 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.55 A, Non-Standard Frame, OEM Replacement Brand Dayton, Replacement For Dayton 1HKL2C, Dayton 1HKL3C, Dayton 1HKL9C, Dayton 1HLA1C, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Motor Start Capacitor, 330VAC, 4-25/64inW (PRMJ216R)
- FERNCO Coupling Flex 2X2 Socket (P1060-22)
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1.125 To 1.50 Rods, 237071 (237071)
- DAYTON 3/B150 Banded V-Belt, 153-3/4" Outside Length, 2" Top Width, 3 Ribs (13V513)
- DAYTON Direct Drive Motor, 1/2 HP, OEM Replacement Brand: Dayton Replacement For: Dayton 1HLB6C, 45MX73 (GGS_47557)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/3 HP, OEM Replacement Brand: Dayton (GGS_47541)
- DAYTON Replacement Motor (52R993)
- DAYTON Direct Drive Motor, 1/15 HP, Replacement For: Dayton 1HLA4C (41NL06)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/2 HP, OEM Replacement Brand: Dayton (GGS_47542)
- DAYTON Direct Drive Motor, 1/20 HP, OEM Replacement Brand: Dayton Replacement For: Dayton 1HKL4C, 1HLA2C (GGS_47400)
- VENCO PRODUCTS Replacement Motor (51N717)
- Dayton HVAC Motors