Shop All OEM Replacement Motors
Dayton
Direct Drive Motor, 1/15 HP, Replacement For: Dayton 1HLA4C
Mfr # 41NL06
Zoro # G6298951
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Non-Standard
- HP 1/15 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 41NL06
- Zoro # G6298951
- UPC # 190735957318
- Country of Origin China
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 10mm |
Shaft Length | 1-19/32" |
Length Less Shaft | 5 1/8 in |
Bolt Circle Dia. | 5/32" |
Body Dia. | 4-31/64" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 6-11/16" |
Stud Size | M4 |
Description
Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.85 A, Non-Standard Frame, Replacement For Dayton 1HLA4C, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6205NSE C3)
- PBC LINEAR Crown Rail, 48 In L, 1.655 In W, 0.875 In H (PAC2247-048.000)
- IGUS Flanged Bearing, 3/8 IDx3/8 In L, PK5 (MYI-06-06)
- B B MANUFACTURING 102XL037G, Timing Belt, Neoprene, Fiberglass (102XL037G)
- DAYTON Direct Drive Motor, 1/20 HP, Replacement For: Dayton 1HKL5C, 1HLA3C (41NL03)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/4 HP, OEM Replacement Brand: Dayton (GGS_47540)
- DAYTON Direct Drive Motor, 1/4 HP, Replacement For: Dayton 1HKL6C, 1HKL7C, 1HLA5C, 1HLA8C (41NL04)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/2 HP, OEM Replacement Brand: Dayton (GGS_47542)
- DAYTON Direct Drive Motor, 1/25 HP, OEM Replacement Brand: Dayton (41NL02)
- DAYTON Replacement Blower Motor (50B899)
- TITUS Motor, 3/4 HP, 277V, CCW (10317203)
- Dayton HVAC Motors