Shop All Blower and Fan Accessories
Dayton
Direct Drive Blower, 208-230/460 V, 3 Ph
Mfr # 7AP91
Zoro # G2699505
original price:
$934.75
24% off
new price: $706.09
/ea
Free Shipping & Returns
$706.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 10 5/8 in
- Voltage 208-230/460
- Motor HP 1 1/2 hp
- Wheel Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AP91
- Zoro # G2699505
- Country of Origin Multiple
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 10 5/8 in |
Width (In.) | 16 in |
Outlet Width (In.) | 5 7/8 in |
Inlet Dia. (In.) | 10 in |
Depth (In.) | 17 in |
Outlet Height (In.) | 11 3/4 in |
Height (In.) | 21 in |
Wheel Width (In.) | 4 in |
Overall Depth | 17 in |
Wheel Bore Diameter | 7/8 in |
Wheel Diameter | 10 5/8 in |
Housing Depth | 17 in |
Wheel Dimensions | 10 5/8 in Dia. x 4 in W |
Wheel Width | 4 in |
Overall Height | 21 in |
Outlet Height | 11 3/4 in |
Inlet Diameter | 10 in |
Overall Width | 16 in |
Outlet Width | 5 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Size | 11 3/4 in x 5 7/8 in |
Housing Height | 21 in |
Housing Width | 14 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 1.500 in SP 1,848 cfm, Airflow @ 2.000 in SP 1,610 cfm, Airflow @ 2.500 in SP 1,288 cfm, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable, Airflow @ 4.000 in SP Not Applicable, Airflow @ 4.500 in SP Not Applicable, Airflow @ 5.000 in SP Not Applicable, Airflow @ 6.000 in SP Not Applicable, Airflow @ 7.000 in SP Not Applicable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Prefilter 16X13X1/4 Washable, Le69H85 (69H85)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC Air Filter Replacements, Ultravation 91-006, 91-026, 2PK (20255.11AB)
- SIEMENS Temperature/Humidity/CO2 Sensor, OLED (QPA2284.FWSC)
- BELL & GOSSETT Automatic Steam Vent (41)
- DAYTON Blower, Assembled, 115 Volt, 4 Speed (1XJY1)
- DAYTON Direct Drive Blower, 115/230 V (7AP89)
- DAYTON Blower, 9-1/2 In, 115 V, 750 CFM @ 0.600-In (7HL52)
- DAYTON Direct Drive Blower, 115/208-230 V (7AP77)
- DAYTON Direct Drive Blower, 115/230 V (7AP74)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL6)
- DAYTON Blower, Assembled, 115 Volt, Single Speed (1XJX7)
- Dayton Blower and Fan Accessories