Shop All Blower and Fan Accessories
Dayton
Direct Drive Blower, 208-230/460 V, 3 Ph
Mfr # 7AP87
Zoro # G0465035
product price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 10 5/8 in
- Voltage 208-230/460
- Motor HP 3/4 hp
- Width (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AP87
- Zoro # G0465035
- Country of Origin Multiple
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 10 5/8 in |
Width (In.) | 16 in |
Height (In.) | 21 in |
Inlet Dia. (In.) | 10 in |
Depth (In.) | 17 in |
Wheel Width (In.) | 5 1/4 in |
Outlet Width (In.) | 8 in |
Outlet Height (In.) | 11 3/4 in |
Wheel Diameter | 10 5/8 in |
Overall Depth | 17 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 17 in |
Housing Width | 14 3/4 in |
Outlet Height | 11 3/4 in |
Wheel Bore Diameter | 5/8 in |
Wheel Width | 5 1/4 in |
Inlet Diameter | 10 in |
Outlet Width | 8 in |
Overall Height | 21 in |
Overall Width | 16 in |
Housing Height | 21 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 0.000 in SP 2,060 cfm, Airflow @ 0.125 in SP 1,970 cfm, Airflow @ 0.250 in SP 1,870 cfm, Airflow @ 0.375 in SP 1,800 cfm, Airflow @ 0.500 in SP 1,710 cfm, Airflow @ 0.750 in SP 1,500 cfm, Airflow @ 1.000 in SP 1,290 cfm, Airflow @ 1.250 in SP 1,020 cfm, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Conversion Kit (6PPR8)
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUR3)
- MOVINCOOL Caster Fixed (LA484702-0341)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (3UF63)
- DAYTON Air Circulation Filter, Accessory, PK2 (20VD64)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL4)
- DAYTON Blower, Assembled, 115 Volt, 4 Speed (1XJY1)
- DAYTON Blower, 10 5/8 In, Less Mtr, Whl w/ 10-5/8 (5NRC6)
- DAYTON Blower, 10 5/8 In, Less Mtr, Whl w/ 8 In (5NRC5)
- DAYTON Direct Drive Blower, 115/208-230 V (7AP77)
- YORK SOURCE1 Blower Combustion 90 Inducer Kit (S1-32649692000)
- Dayton Blower and Fan Accessories