Shop All Blower and Fan Accessories
Dayton
Direct Drive Blower, 208-230/460 V, 3 Ph
Mfr # 7AP85
Zoro # G2141693
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 9 in
- Voltage 208-230/460
- Motor HP 1/3 hp
- Inlet Dia. (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AP85
- Zoro # G2141693
- Country of Origin Multiple
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 9 in |
Inlet Dia. (In.) | 9 in |
Outlet Height (In.) | 10 3/4 in |
Outlet Width (In.) | 6 1/2 in |
Depth (In.) | 15 in |
Width (In.) | 16 in |
Wheel Width (In.) | 4 1/2 in |
Height (In.) | 18 in |
Wheel Bore Diameter | 5/8 in |
Housing Depth | 15 in |
Wheel Width | 4 1/2 in |
Housing Width | 12 1/8 in |
Inlet Diameter | 9 in |
Overall Depth | 15 in |
Outlet Width | 6 1/2 in |
Outlet Height | 10 3/4 in |
Wheel Diameter | 9 in |
Overall Height | 18 in |
Wheel Dimensions | 9 in Dia. x 4 1/2 in W |
Overall Width | 16 in |
Housing Height | 18 in |
Outlet Size | 10 3/4 in x 6 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.000 in SP 1,180 cfm, Airflow @ 0.125 in SP 1,160 cfm, Airflow @ 0.250 in SP 1,125 cfm, Airflow @ 0.375 in SP 1,090 cfm, Airflow @ 0.500 in SP 1,035 cfm, Airflow @ 0.750 in SP 855 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Link Air Filter, 25x16", 32" Length (2DXC2)
- DAYTON Shutter Mount Exhaust Fan, 12 in, Variable Speed, 28285 CFM (484X38)
- DAYTON Wheels, PK2 (VE1YNW5WG)
- ALL-FILTERS 16x25x5, MERV 13, Pleated HVAC Air Filter Replacements, Trion Air Bear Supreme 1400 Media Air Clnr, 2PK (16255.13AB)
- DAYTON Outlett Guard, Includes Mtg Hardware (2RXP9)
- DAYTON Mounting Ring, Accessory, Polyester (20VD67)
- DAYTON Blower, 6 In (7C037)
- DAYTON Blower, Duct, 9 In (4C118)
- DAYTON Blower, 9-1/2 In, 115 V, 1230 CFM @0.600-In (7HL54)
- DAYTON Drain, Blower Housing (2RXL3)
- J & D MANUFACTURING J&D Shaded Pole Blower VBM148A-P - 1/25 HP - 148 CFM (VBM148A-P)
- Dayton Blower and Fan Accessories