Shop All Blower and Fan Accessories
Dayton
Direct Drive Blower, 208-230/460 V, 3 Ph
Mfr # 7AP84
Zoro # G1567081
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 9 in
- Voltage 208-230/460
- Motor HP 1/3 hp
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7AP84
- Zoro # G1567081
- Country of Origin Multiple
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 9 in |
Inlet Dia. (In.) | 9 in |
Outlet Height (In.) | 10 3/4 in |
Width (In.) | 16 in |
Height (In.) | 18 in |
Depth (In.) | 15 in |
Wheel Width (In.) | 4 1/2 in |
Outlet Width (In.) | 6 1/2 in |
Wheel Diameter | 9 in |
Housing Width | 12 1/8 in |
Housing Depth | 15 in |
Overall Depth | 15 in |
Overall Height | 18 in |
Outlet Size | 10 3/4 in x 6 1/2 in |
Overall Width | 16 in |
Outlet Width | 6 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Bore Diameter | 1/2 in |
Housing Height | 18 in |
Wheel Dimensions | 9 in Dia. x 4 1/2 in W |
Wheel Width | 4 1/2 in |
Inlet Diameter | 9 in |
Outlet Height | 10 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.000 in SP 1,005 cfm, Airflow @ 0.125 in SP 968 cfm, Airflow @ 0.250 in SP 930 cfm, Airflow @ 0.375 in SP 890 cfm, Airflow @ 0.500 in SP 850 cfm, Airflow @ 0.750 in SP 773 cfm, Airflow @ 1.000 in SP 680 cfm, Airflow @ 1.250 in SP 480 cfm, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 20 In, RPM Low: 1, 050 (4C230)
- HEATSTAR PRO-SERIES 70,000 BTU Indirect Fired Hea (HSP70ID)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 5 1/2 In (21403)
- FANTECH Inline Fan, 6 In. Dia. (FG 6XL)
- DAYTON Blower, 10 In, Capacity (7C648)
- DAYTON Blower, 6 In (7C037)
- DAYTON Blower, 9-1/2 In, 115 V, 1230 CFM @0.600-In (7HL54)
- DAYTON Blower, 9 In (2C889)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP87)
- DAYTON Blower Support for 1XJX7, PR (5TCJ2)
- ATLANTIC BLOWERS Pressure Filter Element, 4.00" (ABEP-10005)
- Dayton Blower and Fan Accessories