Shop All Blower and Fan Accessories
Dayton
Direct Drive Blower, 208-230/460 V, 3 Ph
Mfr # 7AP81
Zoro # G2106282
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW
- Phase 3
- Blower RPM 1,725 RPM
- Motor Enclosure Open Dripproof
- dBA @ 5 Feet 58 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7AP81
- Zoro # G2106282
- Country of Origin Multiple
- Category Blower and Fan Accessories
Dimensions
Wheel Width | 4 1/2 in |
Overall Depth | 15 in |
Outlet Height | 10 3/4 in |
Outlet Width | 6 1/2 in |
Overall Width | 16 in |
Wheel Diameter | 9 in |
Inlet Diameter | 9 in |
Housing Height | 18 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Width | 12 1/8 in |
Overall Height | 18 in |
Housing Depth | 15 in |
Wheel Bore Diameter | 1/2 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.000 in SP 1,005 cfm, Airflow @ 0.125 in SP 968 cfm, Airflow @ 0.250 in SP 930 cfm, Airflow @ 0.375 in SP 890 cfm, Airflow @ 0.500 in SP 850 cfm, Airflow @ 0.750 in SP 773 cfm, Airflow @ 1.000 in SP 680 cfm, Airflow @ 1.250 in SP 480 cfm, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Low Pressure Switch, 20 psi OP, 45 psi CL (SLP2045)
- SCHNEIDER ELECTRIC Thermostat, R.A., 1-Pipe (TK-5101)
- SUPERCOOL Vacuum Pump Oil, Yellow, 1 Qt. (37476)
- FIREYE Meuv1 Uv Amp, 0.8 Sec Ffrt. Use (MEUV1)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP79)
- DAYTON Fan Blade and Wheel Puller, Cast Iron, 7 in L (2PYL8)
- DAYTON Direct Drive Blower, 115/208-230 V (7AP77)
- DAYTON Blower, 7 3/4 In (1C792)
- DAYTON Blower, 9-1/2 In, 115 V, 845 CFM @ 0.600-In (7HL56)
- DAYTON Air Duct with Adapter, Accessory (20VD75)
- DAYTON Direct Drive Blower, 115/230 V (7AP88)
- Dayton Blower and Fan Accessories