Shop All Blower and Fan Accessories
Dayton
Direct Drive Blower, 208-230/460 V, 3 Ph
Mfr # 7AP79
Zoro # G0948902
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 6 5/16 in
- Voltage 208-230/460
- Motor HP 1/4 hp
- dBA @ 5 Feet 53 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AP79
- Zoro # G0948902
- Country of Origin Multiple
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 6 5/16 in |
Outlet Height | 7 3/8 in |
Wheel Dimensions | 6 1/4 in Dia. x 2 1/2 in W |
Overall Height | 15 in |
Overall Width | 14 in |
Outlet Size | 7 3/8 in x 4 1/4 in |
Inlet Diameter | 6 in |
Wheel Width | 2 1/2 in |
Overall Depth | 11 in |
Housing Height | 15 in |
Housing Depth | 11 in |
Outlet Width | 4 1/4 in |
Housing Width | 9 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Bore Diameter | 1/2 in |
Wheel Diameter | 6 1/4 in |
Outlet Height (In.) | 7 3/8 in |
Width (In.) | 14 in |
Height (In.) | 15 in |
Depth (In.) | 11 in |
Wheel Width (In.) | 2 1/2 in |
Outlet Width (In.) | 4 1/4 in |
Inlet Dia. (In.) | 6 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 6 1/4 in, Airflow @ 0.000 in SP 595 cfm, Airflow @ 0.125 in SP 560 cfm, Airflow @ 0.250 in SP 515 cfm, Airflow @ 0.375 in SP 470 cfm, Airflow @ 0.500 in SP 420 cfm, Airflow @ 0.750 in SP 300 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 30 in Backdraft Damper / Wall Shutter, 30-1/2 in x 30-1/2 in (1C055)
- SUPCO Motor Protector (TPMP2)
- TJERNLUND PRODUCTS Speed Control, 115V, 3 Amp (SC-1)
- GOODWAY Scale Removal System, 15 gpm, 115V (GDS-C40)
- DAYTON Blower, 10 5/8 In, Less Mtr, Whl w/ 8 In (5NRC5)
- DAYTON Blower, Duct, 9 In (7C408)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL4)
- DAYTON Blower, 10 5/8 In, Less Mtr, Whl w/ 10-5/8 (5NRC6)
- DAYTON Blower, 10 In, Capacity (7C648)
- DAYTON Blower, Duct, 9 In (4C118)
- DAYTON Direct Drive Blower, 115/230 V (7AP74)
- Dayton Blower and Fan Accessories