Shop All Blower and Fan Accessories
Dayton
Direct Drive Blower, 115/230 V
Mfr # 7AP88
Zoro # G3232092
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 9 in
- Voltage 115/230
- Motor HP 1 hp
- Max. Ambient Temp. (F) 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7AP88
- Zoro # G3232092
- Country of Origin Multiple
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 9 in |
Depth (In.) | 15 in |
Outlet Height (In.) | 10 3/4 in |
Outlet Width (In.) | 6 1/2 in |
Wheel Width (In.) | 4 1/2 in |
Height (In.) | 18 in |
Width (In.) | 16 in |
Inlet Dia. (In.) | 9 in |
Housing Depth | 15 in |
Wheel Dimensions | 9 in Dia. x 4 1/2 in W |
Wheel Diameter | 9 in |
Housing Width | 12 1/8 in |
Outlet Height | 10 3/4 in |
Outlet Size | 10 3/4 in x 6 1/2 in |
Overall Depth | 15 in |
Overall Height | 18 in |
Inlet Diameter | 9 in |
Outlet Width | 6 1/2 in |
Overall Width | 16 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 18 in |
Wheel Width | 4 1/2 in |
Wheel Bore Diameter | 7/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 1.500 in SP 1,390 cfm, Airflow @ 2.000 in SP 1,050 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable, Airflow @ 4.000 in SP Not Applicable, Airflow @ 4.500 in SP Not Applicable, Airflow @ 5.000 in SP Not Applicable, Airflow @ 6.000 in SP Not Applicable, Airflow @ 7.000 in SP Not Applicable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Trim Kit, Unit, For CDF Heaters (CDFTK)
- BESTAIR PRO Water Pad, Replacement, Height 9 1/2 In (A10PR)
- RAYPAK 004675F Economaster Ii Boardpump (004675F)
- REZNOR 96361 Pilot Assembly # (96361)
- DAYTON Blower, 10-3/4 In, 115 V, 1350 CFM @0.800-In (7HL63)
- DAYTON Blower, Assembled, 115 Volt, 3 Speed (1XJY3)
- DAYTON Blower, 10 5/8 In (7C454)
- DAYTON Blower, Duct, 10 5/8 In (4C119)
- DAYTON Blower, 9-1/2 In, 115 V, 1395 CFM @0.600-In (7HL57)
- DAYTON Blower, 10 5/8 In, Less Mtr, Whl w/ 8 In (5NRC5)
- DAYTON Blower, 9-1/2 In, 115 V, 1575 CFM @0.500-In (7HL58)
- Dayton Blower and Fan Accessories